Buy more than* S$200* and get FREE SHIPPING

Air Pump

5.00 (5)
Maximum Pressure (kPa)
600
Hose Length (mm)
600
Height (mm)
620
Color
Blue
Compatible
(Valve) UK, U.S.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36808082 47.26 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and bicycles
5
From Japan
On 2016-12-01 11:29:19
I tried also made of resin, but it is still firmly made by the metal made, can be used with confidence. Because it is with a pump, feeling of use is good, it seems to be used for a long time.
This review is about item#36808082.
Motorcycle, filling automobile with air
5
From Japan
On 2014-12-07 21:04:08
I was looking for a Japanese made tanked pump. I used a similar thing for more than 20 years ago, but at the home center, I replaced it with a lighter plastic. However, this became useless in one year (deterioration of internal rubber deteriorates the pump function, and the valve part is broken and broken). Again, the made in China only looks, the quality is the lowest. Recently, at the home center, there are only cheap Chinese made, finally found in Japan, made in Japan. I can also use it for the car, I am satisfied with the performance of this product, I will use this product for the rest of my life. In addition, although this product is described as small made in Japan, why do not you display it bigger? In Tokyu Hands, products that are described largely as Made in Japan are conspicuous, so I think that they can sell more in the same way ...
This review is about item#36808082.
Weight talks about performance
5
From Japan
On 2014-07-13 19:26:11
Recent air inflator is almost made of plastic, but this product is almost made of iron. Therefore it is impressive that robustness is not to be said. Although I do not know how many years performance can be maintained, since replacement parts are also prepared, it can be said that it is almost an organism.
This review is about item#36808082.
Sports cycle car
5
From Japan
On 2013-05-28 10:11:02
I bought a tank size with a net image and purchased, I was interested in being able to inject lightly as creative. Better if price goes down
This review is about item#36808082.
Filled into tires of commercial vehicles
5
From Japan
On 2013-01-19 18:08:23
I was able to obtain it at affordable price as I was looking for it in Japan made because the one I am using now is broken. Because it is made of metal it seems durable and it is satisfactory where you do not need to use nerve to treat. Immediately after filling the tires of commercial vehicles from 0.2 Mps to 0.23 Mps, we were able to do 40 times of pumping. A little power is necessary, but it is easier for less pumping times.
This review is about item#36808082.

Related Products