Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bicycle Pump

5.00 (1)
Maximum Pressure (kPa)
700
Hose Length (mm)
600
Height (mm)
615
Color
Blue
Compatible
(Valve) British
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36808091 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle & wheel chair inflatable
5
From Japan
On 2017-07-25 15:25:17
Removal of extremely easy-to-use tip part because valve pinching is difficult to disengage I can not do it will not be lost
This review is about item#36808091.

Related Products