Buy more than* S$200* and get FREE SHIPPING

Bicycle Pump

5.00 (1)
Maximum Pressure (kPa)
600
Hose Length (mm)
600
Air Pressure
About6
Height (mm)
610
Color
Black
Compatible
(Valve) British rice
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 36808107 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Put air
5
From Japan
On 2015-08-28 19:56:59
It is saved by using a single wheel / floating wheel etc.
This review is about item#36808107.

Related Products