Buy more than* S$200* and get FREE SHIPPING

Cool Hits Water Jug, Navy

5.00 (1)
Hear Insulation Temperature
40 or more (24 hours), 71 or more (6 hours)
Cold Insulation Effect
12 degrees or less (8 hours)
Storage Size
About 240x270x255mm
Capacity (L)
5.5
Weight (kg)
1.3
Dimension (mm)
About 240x280xH315
Material
Inner container: aluminum (surface treatment: anodized) body part: steel (steel plate printing) cover: polypropylene resin body parts Cop: Polypropylene insulation material (body): urethane foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-5026 36816245 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For keeping drinking water on the go
5
From Japan
On 2011-10-17 22:30:09
Although it is a low price, the cold insulation performance is very high. If you put in natural ice it will take you from morning till evening on a midsummer day. However, since the lid is not sealed, contents will come out even if you are lidding. It is unsuitable for carrying inside while it is in need of ingenuity in operation.
This review is about item#36816245.

Related Products