Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SPV Tape 363

4.50 (6)
Tensile Strength (N/20mm)
30
Adhesive Force (N/20mm)
1.80
Tape Thickness (mm)
0.07
Extensibility (%)
350
Tape Length (m)
100
...see all>
Product Options
ADD TO CART
Adhesive Force (N/10mm/Reference Value) Weather Resistance (S-W-M(h)) Tape Width (mm) Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page Adhesive Power (N/10mm) Adhesive Base Material Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/10mm/Reference Value) Weather Resistance (S-W-M(h)) Tape Width (mm) Color 2015 Trusco Published Pages Type 2014 TRUSCO Published Page Adhesive Power (N/10mm) Adhesive Base Material Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 300 Translucent (blue) 3 0772 Surface protection adhesive film 3-1395 0.9 Acrylic Polyethylene (PE) 2.65 432-1332 1Roll 1 SPV-363 89629312 139.99 SGD
In stock
- - 50 Translucent (blue) 3 0772 Surface protection adhesive film 3-1395 0.9 Acrylic Polyethylene (PE) 0.44 432-1341 1Roll 1 SPV-363 89629321 22.99 SGD
In stock
- - 100 Translucent (blue) 3 0772 Surface protection adhesive film 3-1395 0.9 Acrylic Polyethylene (PE) 0.88 432-1316 1Roll 1 SPV-363 89629294 45.99 SGD
In stock
- - 200 - - - - 0.9 - - 1.77 432-1324 1roll 1 SPV-363 89629303 89.99 SGD
In stock
- 150 1020 Transparent - - - - - - - - 1Pack(2PC) 1 SPV-363 10062744 659.99 SGD
Shipped after 2018-05-08
0.85 150 1020 Semi-transparent (Blue) - Surface protective film - - - - - - 1Pack(2PC) 1 SPV-363 02341157 709.99 SGD
In stock
- 150 50 Semi-transparent (Blue) - Surface protection adhesive film - - - - - - 1Pack(4PC) 1 SPV-363 36842513 89.99 SGD
In stock
- 150 100 Semi-transparent (Blue) - Surface protection adhesive film - - - - - - 1Pack(2PC) 1 SPV-363 36842522 89.99 SGD
In stock
- 150 500 Semi-transparent (Blue) - Surface protection adhesive film - - - - - - 1PC 1 SPV-363 36842531 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Surface protection of metal materials
3
From Japan
On 2017-07-07 18:44:14
I tried purchasing to compare it with the monotaro brand The feeling of use is not much different
This review is about item#89629321.
Surface protection of stainless steel plate
5
From Japan
On 2015-11-24 09:11:25
Usability is very good.
This review is about item#36842531.
Protection of stainless steel polished surface
5
From Japan
On 2015-08-25 15:59:34
It is used to protect the surface that the buff has cast. Adhesion is just right, it is easy to paste.
This review is about item#89629294.
During assembling work Makeup Aluminum sheet We are sticking sheets for scratching and scratching.
4
From Japan
On 2015-02-17 13:08:33
It is easy to stick and can be done in a short time.
This review is about item#89629321.
Protection after polishing car lens
5
From Japan
On 2014-01-31 15:49:01
Although I have used it variously, as a result it is best to use a 50 mm tape for lens protection of the car without waste. If it is combined with 100 mm, it can correspond to various scenes. Adhesion, workability is also exactly good. In addition, occasionally when installing the LED tape as part of invisible part as it is invisible part, when attaching this tape to the surface of the red LED tape, it becomes purple, when it is pasted on white it becomes light blue, but a distinctive shade It is popular with customers as it is. It is a very good product.
This review is about item#36842513.
Car maintenance
5
From Japan
On 2013-04-03 23:05:41
I was worried that glue will remain, so I chose this in several types of protective tape. I think that this is probably okay.
This review is about item#36842522.

Related Products