Buy more than* S$200* and get FREE SHIPPING

Super Platinum thermal barrier work pants

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Around Hem B(cm)
-
Hip (cm)
124
Clothes Length (cm)
-
Sleeve Length (cm)
-
Shoulder Width (cm)
-
Waist (cm)
96
Inseam (cm)
76
Chest Measurement (cm)
-
Size
XL
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TSP-2 21756175 -
Discontinued
[x]
ADD TO CART

Related Products