Buy more than* S$200* and get FREE SHIPPING

Double Legged Stand, Bike Use

4.86 (7)
Color
Chrome-plated, Chrome plating
...see all
Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 24-Inch, 24 inches for 1PC 1 210W 36808396 46.15 SGD
In stock
For 26 inches, 26 inches for 1PC 1 210W 36808405 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For newspaper delivery
5
From Japan
On 2017-01-16 17:11:16
A very sturdy also created since the firm, have come in handy.
This review is about item#36808405.
Grade-up of stand of granny's bike
4
From Japan
On 2016-11-15 13:31:44
It is the second time reviews. There was the "strength of the spring around has been improved," but one with no one year has expired. It is a little disappointed. Others are used without problem. The quality of the plating is also good, there is no rust.
This review is about item#36808405.
For newspaper delivery
5
From Japan
On 2016-03-01 16:55:05
It is very easy to use.
This review is about item#36808405.
Improvement of usability of granny's bike
5
From Japan
On 2016-01-22 14:27:01
It is a good commodity without complaint. Is the quality of domestic production. Because there was a display of "durability of the spring around has been improved," I'm looking forward to it.
This review is about item#36808405.
Transportation for bicycles
5
From Japan
On 2016-01-07 19:18:01
But was the only center stand up to now, a sense of stability was equipped with this because there was unstable is outstanding, up and down also surprisingly light. It has been a favorite of the normal form of a stainless steel stand, to consider all means here to people that you are partner of life a bicycle.
This review is about item#36808405.
Repair of bicycle delivery
5
From Japan
On 2014-09-09 13:35:06
I was worried because the cheap price, but it can be used without any problem.
This review is about item#36808405.
Electric assisted bicycle
5
From Japan
On 2012-11-28 02:30:16
I attached it to Yamaha's electric assisted bicycle. It was a 27-inch bicycle, so when I stand, the tire has been fixed tightly, but you can use it. I thought that there would be a newspaper delivery compatible stand for 27 inch, but it does not seem to be on the market. But I am satisfied because I could substitute even 26 inch.
This review is about item#36808405.

Related Products