Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Stand Parts

4.71 (14)
Caution
You can not mount to exterior gear bicycles., You can not mount to exterior gear bicycles.
Color
Chrome-plated, Chrome plating
...see all>
Product Options
ADD TO CART
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 24-Inch, 24 inches for   1PC 1 210-JLW 36808475 28.99 SGD
In stock
For 27 inches, 27 inches for   1PC 1 210-JLW 36808493 28.99 SGD
In stock
For 20 inches, 20 inches for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 210-JLW 36808466 87.99 SGD
Shipped after 2018-06-22
For 26 inches, 26 inches for   1PC 1 210-JLW 36808484 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Changing the stand of a child-mounted bicycle using 14.5 years
5
From Japan
On 2018-06-06 14:35:04
It is not particularly heavy, and the lock also takes exactly.
This review is about item#36808484.
Bicycle maintenance
5
From Japan
On 2017-12-05 21:31:04
Stability is outstanding as it has strength and is wide. Although it is chrome-plated, it is applied by applying transparent lacquer to rust prevention.
This review is about item#36808475.
Although it is a bicycle which is mainly black, the stand was relieved without feeling uncomfortable
4
From Japan
On 2017-11-07 23:24:14
Easy to install, very satisfied with a sense of stability considerably after installation. We are satisfied with reasonable price
This review is about item#36808493.
Exchanging stand for Mamachari (24 inches)
5
From Japan
On 2016-10-09 09:04:33
When using for about 20 years, the stand gets worn out considerably, this is the second exchange. It is more robust than the one used before.
This review is about item#36808475.
Bicycle stand
4
From Japan
On 2016-09-29 21:03:34
I am the strongest of all the stands. It is easy to raise the bicycle lightly by using the lever. The downside is that it is heavy in itself.
This review is about item#36808493.
newspaper delivery
4
From Japan
On 2016-08-07 07:03:37
It was better if it was not an automatic lock, but it was mostly satisfactory.
This review is about item#36808475.
Replacing rusty and dirty stand
5
From Japan
On 2016-06-15 22:45:21
I feel that the stability is good when I stand up and I think the automatic locking is smooth and the condition is good.
This review is about item#36808493.
Delivering brochures by bicycle
5
From Japan
On 2015-10-20 12:12:54
In the past, the bicycle often collapsed immediately, but if it changed to this stand, it became stable, it fell down, it was good to change. I changed the owning bicycle to this stand.
This review is about item#36808484.
Changing from one foot stand
5
From Japan
On 2015-10-16 20:49:38
Being sturdier than imagined. It may be wide and hard to tip over. Because forgetting to lock is annoying, it is slightly expensive, but chooses auto lock.
This review is about item#36808493.
I use a bicycle for meter reading
5
From Japan
On 2015-07-31 16:13:37
Bicycle is kept stable, easy to use
This review is about item#36808493.

Related Products