Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Tape"Cho Pita"

4.50 (2)
Dielectric Strength
400V
Tensile Strength (N/cm2)
49.2
Tape Thickness (mm)
0.5
Extensibility (%)
300
Tape Length (m)
3
Base Material
Silicon rubber
Tape Width (mm)
25.4
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 to 260 Gray 1Roll 1 - 36842355 19.99 SGD
Shipped after 2018-04-23
-50 - 260 Black 1Roll 1 - 36842346 19.99 SGD
Shipped after 2018-04-23
-50 - 260 White 1Roll 1 - 36842364 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Protection of treble
5
From Japan
On 2014-10-27 08:36:33
It is necessary and sufficient quality performance, price is cheap and good.
This review is about item#36842364.
I used it when the image cable came twisted and it got disconnected.
4
From Japan
On 2013-06-18 17:37:11
Because it is expensive for repair, reinforce with this tape. It can be used in many places because it does not stick even when peeled off. I used white before, but I bought black for the cable. Because it is hard to deteriorate, it is convenient to keep it.
This review is about item#36842346.

Related Products