Buy more than* S$200* and get FREE SHIPPING

Butyl Foam Double Sided Tape No.5560

4.33 (3)
Purpose
Curtain rod temporary stop Wire protector and switchboard fixing For fixing automotive components and accessories
Adhesive Power (N/10mm)
3.14
Adhesive
Acrylic
Tape Thickness (mm)
0.75
Color
Black
...see all
Product Options
ADD TO CART
Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Foam rubber 25 - 1Roll 1 - 36842434 -
Discontinued
[x]
- Foam rubber 30 - 1Roll 1 - 36842443 -
Discontinued
[x]
10 Foaming Butyl rubber 10 351-8973 1Roll 1 5560600010X10 36842407 7.13 SGD
In stock
10 Foaming Butyl rubber 15 - 1Roll 1 - 36842416 -
Discontinued
[x]
10 Foaming Butyl rubber 20 351-8981 1Roll 1 - 36842425 14.13 SGD
In stock
10 Foaming Butyl rubber 50 - 1Roll 1 - 36842452 41.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
This time around the steam range surrounding the surrounding kitchen panel
5
From Japan
On 2016-11-05 15:38:33
You can stick it neatly. Unlike paper-type double-sided tape, it's a little thick, so it's perfect when you want to stick a little DIY etc. Then it will peel off cleanly unexpectedly even after years. If it is a cheap one, only the trace of the tape and the part of the paddle will remain, but for now it does not matter.
This review is about item#36842407.
It is various.
3
From Japan
On 2015-10-11 14:38:33
Although it is still unused, but foam butyl is expected because it has many uses.
This review is about item#36842407.
Fixation of members
5
From Japan
On 2014-03-06 16:37:09
There was enough adhesion. It was a thin tape. There is little cushioning property.
This review is about item#36842407.

Related Products