Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automotive Strong Double-Sided Tape For Interior Decoration

5.00 (1)
Adhesive Power (N/10mm)
31
Adhesive
Acrylic
Tape Thickness (mm)
1.1
Tape Length (m)
4
Base Material
Acrylic foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 To 90 degree c
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SCP-15 36842373 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pasting of accessories
5
From Japan
On 2013-04-20 17:42:34
I used it to stick small items inside the room. I used double sided tape for 3M exterior parts so far, because it is for exterior use it will be stronger than for absolute interior! It is! I thought that interior decoration was suitable for interior. In normal use there is no sign of peeling at all. I was keenly aware of the right place.
This review is about item#36842373.

Related Products