Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automotive Strong Double-Sided Tape For Pvc

4.00 (1)
Adhesive Power (N/10mm)
30
Adhesive
Acrylic
Tape Thickness (mm)
1.0
Tape Length (m)
3
Base Material
Acrylic foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 To 90 degree c
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SCV-15 36842382 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For private cars
4
From Japan
On 2015-08-11 02:10:43
Weak strength, we purchased again at a different shop.
This review is about item#36842382.

Related Products