NoteBuy more than* S$200* and get FREE SHIPPING

Automotive Strong Double-Sided Tape For Pvc

Adhesive Power (N/10mm)
22
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Tape Length (m)
4
Base Material
Acrylics high soft foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 To 90 degree c
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SCA-15 36842391 12.42 SGD
Shipped after 2016-12-12

Related Products