Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Capacity (L) Specification Dimensions (Horizontal x Vetical) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Capacity (L) Specification Dimensions (Horizontal x Vetical) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.025, 0.025, 0.025 - 300, 300, 300 - - - 1pack(10sheet) 1 E12F 67412345 9.99 SGD
Shipped after 2018-05-28
Translucent 0.025 356-4312 - - 1100x1200 Large model 1Pack(10Sheet) 1 E-05 36808606 7.99 SGD
Shipped after 2018-05-28
Translucent 0.025 356-4304 - With a gusset 1000 (Gusset) / 1500 x 1200 Extra large 1Pack(10Sheet) 1 E-10 36808615 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Withdrawal of equipment at the event
4
From Japan
On 2018-05-23 14:34:12
Because the bag is big, big things come in handy. Just because it is thin, it can be torn.
This review is about item#67412345.
Tire replacement for mini vehicles
4
From Japan
On 2018-04-11 16:36:30
I used it as a bag for keeping the tire exchanged, 15 inches of mini car fits and still has plenty, so I think that even a little bigger one will enter. What is the endurance? However, I am expecting it because it is thick.
This review is about item#36808606.
household use
3
From Japan
On 2017-12-05 16:10:45
Purchased without pride in accommodating large household items and equipment. I misplaced the size and bought a big bag, but the large did well as well so I decided to be okay. We handle a variety of accessories and useful items in various ways.
This review is about item#36808606.
Fallen leaves around the apartment Saray
5
From Japan
On 2017-09-10 17:11:35
It was good, it was good it was good it was good it was good it was good
This review is about item#36808615.
During thermal insulation work
5
From Japan
On 2017-08-30 15:50:31
Ideal for packing waste at site. It is convenient because the bag is big.
This review is about item#36808606.
Tire storage
4
From Japan
On 2017-03-23 15:33:40
Although it is used for tire storage, since the bag is large, it is exactly two piles when it is 14 inches. If I want to put it in every one, I think that it is better to be smaller one more time.
This review is about item#36808615.
For storing and shipping large tires
5
From Japan
On 2017-02-10 19:45:28
There is a gore to store tires for trucks. I am glad because it is the size I was looking for.
This review is about item#36808615.
Pruned garbage in garden trees
5
From Japan
On 2016-06-07 16:34:28
Used as garbage bags such as grass and selection branches. It is big and strong.
This review is about item#36808606.
As a garbage bag
5
From Japan
On 2016-05-03 14:40:21
It was bigger and easier to use than we expected. Although it is easy to purchase it is a bit cheaper
This review is about item#36808615.
Summer tire storage
5
From Japan
On 2015-12-27 16:50:17
I am satisfied with price and size. ... maybe until about 20 inches? Is it not? I hope there is more thickness as it may be a little smaller if possible.
This review is about item#36808606.

Related Products