Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Subtraction Step Preset Counter KCV Series

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Character Height (mm)
7
...see all>
Product Options
ADD TO CART
Output Time Input Voltage (V) Setting Range Number of Digits Power Consumption Operating Ambient Temperature (deg C) Protection Structure Count Range Storage Temperature (DegreeC) Output Mode Power Supply for Sensor Weight (g) Rated Power Voltage Type Scale Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Time Input Voltage (V) Setting Range Number of Digits Power Consumption Operating Ambient Temperature (deg C) Protection Structure Count Range Storage Temperature (DegreeC) Output Mode Power Supply for Sensor Weight (g) Rated Power Voltage Type Scale Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 to 9990ms (10ms each) L/0 to 3,H/7 to 30 0 to 9999 4-digit About4W -10 to +50 IP65 (front panel only) -999 to 9999 (No freezing) -20 to +70 One shot / hold / Match Mode - About110 DC12 to 24V - (Pre-scale) from 0.001 to 9.999   1PC 1 KCV-4S-C 39292714 209.99 SGD
In stock
10 to 9990ms (10ms each) L/0 to 3,H/7 to 30 0 to 999999 Six figures About4W -10 to +50 IP65 (front panel only) -99999 to 999999 (No freezing) -20 to +70 One shot / hold / Match Mode - About110 DC12 to 24V - (Pre-scale) from 0.001 to 99.999 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KCV-6S-C 39292723 229.99 SGD
Shipped after 2018-07-04
10 to 9990 ms (every 10 ms) L/0 - 3, H/7 - 30 0 - 9999 4 digits About 11VA -10 - +50 IP65 (only front panel) -999 - 9999 -20 to +70 (no freezing) One shot / retention/matching mode DC24V(20 - 28V), 60mA About 150 AC100 - 240V Preset (pre-scale) 0.001 - 9.999   1PC 1 KCV-4S 02491614 129.99 SGD
In stock
10 to 9990 ms (every 10 ms) L/0 - 3, H/7 - 30 0 - 999999 6 figures About 11 VA -10 - +50 IP65 (only front panel) -99999 - 999999 -20 - +70 (no freezing) One shot / retention/matching mode DC24V(20 - 28V), 60mA About 150 AC100 - 240V Preset (pre-scale) 0.001 - 99.999   1PC 1 KCV-6S 02491632 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used for new equipment
4
From Japan
On 2018-03-08 09:28:01
Although there is no satisfactory performance, if the depth of A C100V specification is a little smaller, it is perfect.
This review is about item#2491614.
Used when counting up press machine
5
From Japan
On 2018-01-27 10:20:20
Cost performance is good, characters can be clearly readable, and it is handy.
This review is about item#2491614.
Press buy unter
4
From Japan
On 2016-11-03 15:08:52
I am satisfied that the previous one was saved because the number was small but it was big.
This review is about item#2491614.
Machine control
5
From Japan
On 2014-11-01 01:02:05
The display is easy to see and operation is easy. Dip switch when initial setting is so small that magnifying glass is necessary.
This review is about item#02491632.
Length management
5
From Japan
On 2014-05-07 13:19:26
Although I want to utilize domestic manufacturer's products, I am serious, but too much has to open up the value too much. Usability is also troublesome condition setting, but grade is no problem.
This review is about item#02491632.
Endurance test of product
4
From Japan
On 2013-07-16 09:01:22
+) Easy to set up and easy to use -) I want to preset binary, ternary degree
This review is about item#39292723.

Related Products