Buy more than* S$200* and get FREE SHIPPING

Cylinder Type Lock Ring

4.32 (81)
...see all>
Product Options
ADD TO CART
Color Number of Keys Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number of Keys Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SL (SILVER) 2 pieces 1PC 1 GR-720 37571195 7.99 SGD
In stock
Black 3 pieces 1PC 1 GR-720 37574205 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 54
4 star 8
3 star 12
2 star 5
1 star 2
Review Rating: 4.32
81 Customer Reviews
The reviews are automatic translation.
For bicycles
3
From Japan
On 2017-11-24 17:29:07
It is a tablet about a very ordinary finished car. It is a substitute that can be unlocked by breaking immediately if you forcibly do. It is good to be locked without squatting. It is also good to have three keys. It was cheaper than purchasing at home center. Backhawk φ 13 mm · Installation pitch 73.5 mm. In some bicycles such as folding, there are things where the back hawk is thick and it can not be attached.
This review is about item#37574205.
Exchange
5
From Japan
On 2017-11-10 11:39:00
There is neither possible nor impossible. Even amateurs can exchange regularly.
This review is about item#37574205.
bicycle
1
From Japan
On 2017-10-12 19:44:52
Since there was no mention of the mounting width, I thought that it was a free type, and the product had the mounting pitch (width) stated as "for 73.5 mm". I could not install it after all. I think whether there is no description of the most important "mounting pitch".
This review is about item#37571195.
Bicycle maintenance
4
From Japan
On 2017-09-27 17:30:02
The plastic knob that pinched when turning it got deteriorated and replaced, so replace it. It is cheap, economical and saved. I can use it without problems so far.
This review is about item#37571195.
Machine exchange
2
From Japan
On 2017-09-11 17:42:54
The item arrival was smooth Just the installation stay was a little short.
This review is about item#37571195.
Bicycle theft prevention
5
From Japan
On 2017-08-15 15:54:28
A perfect hit, the operation of the key was made smoothly and I am very satisfied with the product.
This review is about item#37571195.
maintenance
5
From Japan
On 2017-07-09 22:30:23
It was cheap, easy to install and was a good product. People who steal are like amulets although they steal.
This review is about item#37574205.
Mounting of bicycle key
5
From Japan
On 2017-06-01 18:46:17
Anyway, cost performance is good, there are no complaints with brand goods.
This review is about item#37574205.
For repairing mummy calli
5
From Japan
On 2017-05-22 19:53:32
Since the key came out, I exchanged it. Easy
This review is about item#37571195.
Bicycle parts exchange
5
From Japan
On 2017-05-08 23:32:10
I am very satisfied because the price is low and firm.
This review is about item#37571195.

Related Products