Buy more than* S$200* and get FREE SHIPPING

ROAR HORN

3.87 (15)
Sound Pressure Level (dB)
115 or less
Dimensions (Width W x Height H x Depth D) (mm)
110x92x90
Rated Voltage (V)
DC12
Current (A)
4x2 pieces
Cycle(Hz)
(Hi)510, (Lo)410
Type
Double
Weight (g)
270x2 pieces
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 EH-05 36808633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 1
1 star 2
Review Rating: 3.87
15 Customer Reviews
The reviews are automatic translation.
Maintenance vehicle maintenance
5
From Japan
On 2016-10-19 23:24:01
Powerful sound. Do not relay.
This review is about item#36808633.
Horn replacement
4
From Japan
On 2015-10-27 22:25:19
The sound of the genuine products is so poor that I exchanged. I installed it as ideal as possible using Mitsuba's relay but it was light so it took me a while. The tone is a bit high but it is not bad. Volume also gotten out of order and genuinely changed (lol) It will be about two years after the exchange, but it is ringing well.
Exchange with genuine horn
4
From Japan
On 2014-12-15 17:56:34
Although it is a compact car, it was once a sports model, it was such a sound that the genuine sound was embarrassed with the sound like Pupu and light so I exchanged it to make a different sound for the time being. I like the feeling of Fern, but it was a feeling like a burn. It was not satisfactory as I wanted, but I'm satisfied.
This review is about item#36808633.
Private use
1
From Japan
On 2014-09-20 22:20:49
It's the second purchase this time, but the first one failed in one year. From the price, I bought it again thought that losing items could be available, but this time I have only two months. It is too regrettable as a security part and it is very disappointing. I liked it about the sound, but unfortunately I can not make it to buy the third one. Please tell the manufacturer.
This review is about item#36808633.
Purchase to inventory as a countermeasure in case of failure
4
From Japan
On 2014-05-05 21:15:48
It sounds a bit high, but I think that it is sufficient from the cost point of view.
This review is about item#36808633.
When it breaks down
5
From Japan
On 2014-01-30 17:53:31
Individual differences are thought to exist, but for now it has not broken. I changed about 3 so I will look at the situation. I feel that the installation stay is likely to break due to vibration at anxiety points ...
This review is about item#36808633.
Two mini cars on behalf!
3
From Japan
On 2013-12-06 00:22:44
I bought three pieces because it is cheap, but one is not inferior to the manufacturer! But the other sounds like a sound quality, but it feels like it will not be annoying even if the volume is about 1/3 sounding. It is a tough situation in which it is troubled that the difference of hit is too large! I do not know if I try to use one more, but I will only recommend it to someone who can afford it with luck trying! Such a person buys maker thing!
This review is about item#36808633.
For private cars
5
From Japan
On 2013-10-02 02:51:45
Although the bass range is a little high, I think that there is no problem with the volume. How much durability is there after that?
This review is about item#36808633.
Used for passenger cars
1
From Japan
On 2013-09-21 18:32:00
Real period of use no longer sounds in about 6 months! When I pressed the button when I was in danger I did not respond what I thought to die! It is!
This review is about item#36808633.
Horn exchange
4
From Japan
On 2013-05-01 22:44:19
I installed it on a self-owned light car. Compared to genuine, the street of the sound was also good, it was good to exchange. Separately owned cars have Mitsuba's alpha horn attached, but the difference with respect to the volume is little or not so much. However, I think sound quality is quite high pitched sound. Because the frequency was described in the specifications, it will be like this. After that, how long you can use it is liver, but the product of Daiko Industrial Co. is using it elsewhere, there is no losing so far at the moment.

Related Products