Buy more than* S$200* and get FREE SHIPPING

Emergency Flasher

2.47 (15)
Installation Method
Bottom magnet type
Materials (cover)
Polystyrene
Body Dimensions (Width x Depth x Height) (mm)
182x125x130
Electric Lamp
12V 8W
Power Cord (m)
(Cigar): 2
Rated Voltage (V)
DC12
Power Consumption (W)
60
Weight (g)
About 500
...see all>
Product Options
ADD TO CART
Application Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For security patrol Blue 1PC 1 FQ-02 36808667 22.99 SGD
Shipped after 2018-05-28
Road maintenance work Amber 1PC 1 FQ-01 36808651 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 3
1 star 6
Review Rating: 2.47
15 Customer Reviews
The reviews are automatic translation.
At work interruption
1
From Japan
On 2018-02-22 18:13:27
I inserted it into a cigar lighter and the rotation stopped in about an hour. I will not do it at all.
This review is about item#36808651.
Used for work vehicles
2
From Japan
On 2017-07-27 23:40:56
Although it is stated as for road maintenance work, it was stated that "When used for work can not be used" because it was used in emergency. By the initial energization, the single ball was burned out. I think whether it is good because the price is cheap, but I am concerned about future durability.
This review is about item#36808651.
To snowplows
2
From Japan
On 2017-02-23 00:10:34
The ball of the single ball went out in about 10 hours after installation.
This review is about item#36808651.
Forest road work
4
From Japan
On 2016-08-15 17:41:10
It can be made cheaply and securely.
This review is about item#36808651.
Street work
5
From Japan
On 2016-05-23 16:58:06
I am satisfied with the price on occasion I can use it on the street work I hope the power cord is long if possible, but I extended it myself considering the price
This review is about item#36808651.
Construction site vehicle
1
From Japan
On 2016-03-22 18:19:11
Even 3 cases purchased in about one month after use stopped working. Although how cheap it was, I failed. I will not buy it anymore.
This review is about item#36808651.
I thought about putting it on the car roof after stopping.
2
From Japan
On 2016-03-16 15:49:51
I can not use it for a moment. It is better for ordinary guys that do not have their code twisted.
This review is about item#36808651.
Used for work vehicles
1
From Japan
On 2015-10-01 10:58:02
Once in a socket it's out.
This review is about item#36808651.
Construction site
5
From Japan
On 2015-07-30 07:57:55
None, the present condition sufficient
This review is about item#36808667.
Wear on the pace car in the circuit
3
From Japan
On 2015-04-30 14:42:41
Because it is for domestic use, when inserting into an imported car, the size of the cigar is not stable, so it was fixed with rubber bands so as not to move. I hope that there is something for foreign cars.
This review is about item#36808667.

Related Products