Buy more than* S$200* and get FREE SHIPPING

Lathe Cutting Holder

2014 TRUSCO Published Page
1-0461
Minimum Machining Diameter A (mm)
20
Dimension d (phi mm)
5
Egocentric
R
Dimension T (mm)
4.5
Dimension L2 (mm)
40
Dimension D (phi mm)
20
Dimension F (mm)
12.1
Dimension L1 (mm)
18
Dimension H (mm)
19
TRUSCO Part Number
340-1766
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SIGER2020DEH 36852611 249.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products