Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cutting Bit

3.00 (1)
2014 TRUSCO Published Page
1-0079
Hardness
HRC66 to 68
Material
High-speed steel (SKH57)
...see all>
Product Options
ADD TO CART
Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number JIS Classification Compatible Bytes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Overall Length (mm) Width (mm) TRUSCO Part Number JIS Classification Compatible Bytes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 115 2.4 303-6642 S-shaped KCT2-K195 24 1PC 1 KST10 36859532 49.99 SGD
In stock
16 127 2.4 303-6651 S-shaped KCT3-K205 30 1PC 1 KST20 36859541 63.99 SGD
Shipped after 2018-05-08
10 100 2.4 303-6634 S-shaped KCT1 22 1PC 1 KST00 36859523 44.99 SGD
In stock
19 127 3.2 303-6669 SType KCT4-K215 50 1PC 1 KST30 36859557 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a scraper
3
From Japan
On 2017-12-06 22:37:05
I bought it for the familiar table of the plane. It is hard and easy to use.
This review is about item#36859557.

Related Products