Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurling Pieces

1.00 (1)
Compatible Holder
KHS1
Outer Diameter (phi mm)
19.2
Hole Diameter (phi mm)
4.76
Weight (g)
13
Width (mm)
6.35
Material
SKS31
...see all>
Product Options
ADD TO CART
Hole Diameter (mm) Outer Diameter (mm) 2014 TRUSCO Published Page File Cut Roughness Module Pitch (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (mm) Outer Diameter (mm) 2014 TRUSCO Published Page File Cut Roughness Module Pitch (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1-0084 Rough eye 0.58mm 1.81 Flounder 270-1065 1PC 1 KNSF-14 36861212 9.99 SGD
Shipped after 2018-06-26
- - 1-0084 Rough eye 0.45mm 1.41 Flounder 270-1081 1PC 1 KNSF-18 36861237 9.99 SGD
Shipped after 2018-06-25
- - 1-0084 Medium Eye 0.27mm 0.85 Flounder 270-1146 1PC 1 KNSF-30 36861291 9.99 SGD
Shipped after 2018-06-26
- - 1-0084 Rough eye 0.51mm 1.59 Flounder 270-1073 1PC 1 KNSF-16 36861221 9.99 SGD
Shipped after 2018-06-26
- - 1-0084 Details 0.16mm 0.51 Flounder 270-1189 1PC 1 KNSF-50 36861334 9.99 SGD
Shipped after 2018-06-26
- - 1-0084 Medium Eyes 0.40mm 1.27 - 270-1090 1PC 1 KNSF-20 36861246 11.99 SGD
Shipped after 2018-06-26
- - 1-0084 Medium Eyes 0.37mm 1.15 - 270-1103 1PC 1 KNSF-22 36861255 9.99 SGD
Shipped after 2018-06-25
- - 1-0084 Specific 0.20mm 0.64 - 270-1171 1PC 1 KNSF-40 36861325 11.99 SGD
Shipped after 2018-06-26
- - 1-0084 Medium Eyes 0.34mm 1.06 - 270-1111 1PC 1 KNSF-24 36861264 11.99 SGD
Shipped after 2018-06-26
- - 1-0084 Medium Eyes 0.25mm 0.79 - 270-1154 1PC 1 KNSF-32 36861307 12.99 SGD
Shipped after 2018-06-26
- - 1-0084 Specific 0.24mm 0.75 - 270-1162 1PC 1 KNSF-34 36861316 12.99 SGD
Shipped after 2018-06-26
- - 1-0084 Medium Eye 0.30mm 0.92 Flounder 270-1138 1PC 1 KNSF-28 36861282 9.99 SGD
Shipped after 2018-06-25
4.76 19.2 - Middle mesh 0.32mm 1.00 flat joint 270-1120 1PC 1 KNS-F26 36861273 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
SUS 304, SUS 316, etc. 20-100 Φ Outer circumference Rollet
1
From Japan
On 2012-07-18 11:36:13
I used it this time, the cutting edge will be lacking immediately, (SKS - 31 ...?) Previously used (("MR TOKYO" ... <manufacturer name ??> high speed 16). Is the material high-speed? Is it? , I did not miss with the same conditions. I hope improvement.
This review is about item#36861221.

Related Products