Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knurling Pieces

Hole Diameter (mm)
4.76
Outer Diameter (mm)
19.2
Compatible Holder
KHS
Weight (g)
26
Width (mm)
6.35
Material
SKS31
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number File Cut Roughness Module Pitch (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number File Cut Roughness Module Pitch (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Rough eye 0.58mm 1.81 Crisscross   1Set(2PC) 1 KNSRL14 36861343 18.99 SGD
In stock
- - Rough eye 0.45mm 1.41 -   1Set(2PC) 1 KNSRL18 36861361 18.99 SGD
Shipped after 2018-09-04
1-0084 270-1251 Medium Eye 0.32mm 1 -   1Set(2PC) 1 KNSRL26 36861404 18.99 SGD
In stock
1-0084 270-1201 Rough eye 0.51mm 1.59 -   1Set(2PC) 1 KNSRL16 36861352 22.99 SGD
Shipped after 2018-06-26
1-0084 270-1227 Medium Eyes 0.40mm 1.27 -   1Set(2PC) 1 KNSRL20 36861377 19.99 SGD
Shipped after 2018-06-26
1-0084 270-1243 Medium Eyes 0.34mm 1.06 - *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 KNSRL24 36861395 18.99 SGD
Shipped after 2018-06-29
1-0084 289-0941 Medium Eyes 0.27mm 0.85 -   1Set(2PC) 1 KNSRL30 36861422 19.99 SGD
Shipped after 2018-06-26
1-0084 289-0950 Medium Eyes 0.25mm 0.79 -   1Set(2PC) 1 KNSRL32 36861431 19.99 SGD
Shipped after 2018-06-26
1-0084 289-0968 Specific 0.24mm 0.75 -   1Set(2PC) 1 KNSRL34 36861447 22.99 SGD
Shipped after 2018-06-26
1-0084 289-0976 Specific 0.20mm 0.64 -   1Set(2PC) 1 KNSRL40 36861456 19.99 SGD
Shipped after 2018-06-26
1-0084 289-0984 Specific 0.16mm 0.51 -   1Set(2PC) 1 KNSRL50 36861465 22.99 SGD
Shipped after 2018-06-26
1-0084 270-1260 Medium Eyes 0.30mm 0.92 -   1Set(2PC) 1 KNSRL28 36861413 22.99 SGD
Shipped after 2018-06-26
1-0084 270-1235 Medium Eyes 0.37mm 1.15 -   1Set(2PC) 1 KNSRL22 36861386 18.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products