Buy more than* S$200* and get FREE SHIPPING

Carbide Solid Mill Thread BSP

Purpose
Work material: carbon steel, alloy steel, stainless steel, cast steel, cast iron.
Blade Diameter (mm)
8.0
Shank Diameter (mm)
8
Number of Threads
19
Blade Length (mm)
14.0
Screw Diameter
RC1/4-3/8
Nominal Dimension
RC1/4-3/8
Weight (g)
45
Overall Length (mm)
64
Number of Blades
3
TRUSCO Part Number
304-3053
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 0808C14 19BSPT MT-7 36865245 409.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products