Buy more than* S$200* and get FREE SHIPPING

Carbide Endmill Long

Purpose
Supported material: aluminum alloy, copper, resin
2014 TRUSCO Published Page
1-0632
Helix Angle (Degree)
30
Weight (g)
884
Material
MG: fine-grained alloy
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Shank Taper Angle Bta (Deg) Blade Diameter (mm) Neck Diameter d1(mm) Effective Length (mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Shank Taper Angle Bta (Deg) Blade Diameter (mm) Neck Diameter d1(mm) Effective Length (mm) Shank Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 277-2281 - 4.0 3.80 42 6 8.0 1PC 1 CPR 2040-42 37237313 57.99 SGD
Shipped after 2018-01-24
70 277-2272 - 4.0 3.80 24 6 8.0 1PC 1 CPR 2040-24 37237286 56.99 SGD
Shipped after 2018-01-24
70 277-2264 - 4.0 3.80 21 6 8.0 1PC 1 CPR 2040-21 37237277 57.99 SGD
Shipped after 2018-01-24
70 286-5823 - 4.0 3.80 - 6 8.0 1PC 1 CPR 2040-18 37237261 56.99 SGD
Shipped after 2018-01-24
70 286-5815 - 4.0 3.80 - 6 8.0 1PC 1 CPR 2040-16 37237252 57.99 SGD
Shipped after 2018-01-24
70 286-5793 - 3.0 2.80 8 6 6.0 1PC 1 CPR 2030-8 37237234 53.99 SGD
Shipped after 2018-01-24
70 277-2248 - 3.0 2.80 21 6 6.0 1PC 1 CPR2030-21 37237207 53.99 SGD
In stock
70 277-2230 - 3.0 2.80 - 6 6.0 1PC 1 CPR2030-16 37237191 54.99 SGD
Shipped after 2018-01-24
70 286-5769 - 3.0 2.80 - 6 6.0 1PC 1 CPR 2030-12 37237182 54.99 SGD
Shipped after 2018-01-24
50 277-2191 - 2.0 1.90 - 4 4.0 1PC 1 CPR 2020-14 37237103 42.99 SGD
Shipped after 2018-01-24
45 286-5688 - 1.4 1.30 - 4 2.8 1PC 1 CPR 2014-10 37237033 42.99 SGD
Shipped after 2018-01-24
100 286-5858 - 4.0 3.80 52 6 8.0 1PC 1 CPR 2040-52 37237322 68.99 SGD
Shipped after 2018-01-24
80 286-5777 - 3.0 2.80 32 6 6.0 1PC 1 CPR 2030-32 37237225 55.99 SGD
In stock
50 277-2167 - 2.0 1.90 8 4 4.0 1PC 1 CPR 2020-8 37237155 42.99 SGD
Shipped after 2018-01-24
55 277-2221 - 2.0 1.90 26 4 4.0 1PC 1 CPR 2020-26 37237146 41.99 SGD
In stock
55 277-2213 - 2.0 1.90 21 4 4.0 1PC 1 CPR 2020-21 37237137 41.99 SGD
In stock
50 277-2183 - 2.0 1.90 - 4 4.0 1PC 1 CPR 2020-12 37237094 41.99 SGD
In stock
45 277-2108 - 1.0 0.90 - 4 2.0 1PC 1 CPR 2010-10 37236954 41.99 SGD
Shipped after 2018-01-24
80 286-5866 - 5.0 4.80 22 6 10.0 1PC 1 CPR 2050-22 37237331 63.99 SGD
Shipped after 2018-01-24
45 277-2094 - 1.0 0.90 8 4 2.0 1PC 1 CPR 2010-8 37236981 41.99 SGD
In stock
45 286-5629 - 0.9 0.85 6 4 1.8 1PC 1 CPR 2009-6 37236945 42.99 SGD
Shipped after 2018-01-24
38 277-2051 - 0.5 0.45 4 3 1.0 1PC 1 CPR 2005-4 37236866 55.99 SGD
In stock
38 286-5556 - 0.5 0.45 2 3 1.0 1PC 1 CPR 2005-2 37236857 56.99 SGD
Shipped after 2018-01-24
50 286-5718 - 1.6 1.50 6 4 3.2 1PC 1 CPR 2016-6 37237076 42.99 SGD
Shipped after 2018-01-24
55 277-2159 - 1.5 1.40 21 4 3.0 1PC 1 CPR 2015-21 37237067 42.99 SGD
Shipped after 2018-01-24
50 286-5653 - 1.2 1.10 - 4 2.4 1PC 1 CPR 2012-12 37237006 42.99 SGD
Shipped after 2018-01-24
45 286-5611 - 0.9 0.85 - 4 1.8 1PC 1 CPR 2009-10 37236936 42.99 SGD
Shipped after 2018-01-24
45 286-5602 - 0.8 0.75 8 4 1.6 1PC 1 CPR 2008-8 37236927 42.99 SGD
Shipped after 2018-01-24
38 286-5564 - 0.6 0.55 6 3 1.2 1PC 1 CPR 2006-6 37236884 49.99 SGD
Shipped after 2018-01-24
120 286-5904 - 6.0 5.80 52 6 12.0 1PC 1 CPR 2060-52 37237356 84.99 SGD
Shipped after 2018-01-24
70 286-5840 - 4.0 3.80 36 6 8.0 1PC 1 CPR 2040-36 37237304 57.99 SGD
Shipped after 2018-01-24
70 286-5831 - 4.0 3.80 32 6 8.0 1PC 1 CPR 2040-32 37237295 55.99 SGD
Shipped after 2018-01-29
50 277-2205 - 2.0 1.90 - 4 4.0 1PC 1 CPR 2020-16 37237112 41.99 SGD
In stock
50 277-2141 - 1.5 1.40 - 4 3.0 1PC 1 CPR 2015-16 37237051 42.99 SGD
Shipped after 2018-01-24
45 286-5645 - 1.2 1.10 - 4 2.4 1PC 1 CPR 2012-10 37236997 42.99 SGD
Shipped after 2018-01-24
70 277-2256 - 3.0 2.80 26 6 6.0 1PC 1 CPR2030-26 37237216 53.99 SGD
In stock
55 286-5751 - 2.5 2.30 21 4 5.0 1PC 1 CPR 2025-21 37237173 42.99 SGD
Shipped after 2018-01-24
55 286-5726 - 2.0 1.90 - 4 4.0 1PC 1 CPR 2020-18 37237121 42.99 SGD
Shipped after 2018-01-24
45 277-2116 - 1.0 0.90 - 4 2.0 1PC 1 CPR 2010-12 37236963 41.99 SGD
In stock
120 286-5912 - 6.0 5.80 63 6 12.0 1PC 1 CPR 2060-63 37237365 82.99 SGD
Shipped after 2018-01-24
70 286-5807 - 4.0 3.80 - 6 8.0 1PC 1 CPR 2040-12 37237243 56.99 SGD
Shipped after 2018-01-24
50 277-2175 - 2.0 1.90 - 4 4.0 1PC 1 CPR 2020-10 37237085 41.99 SGD
In stock
45 286-5670 - 1.2 1.10 8 4 2.4 1PC 1 CPR 2012-8 37237024 42.99 SGD
Shipped after 2018-01-24
45 286-5661 - 1.2 1.10 6 4 2.4 1PC 1 CPR 2012-6 37237015 42.99 SGD
Shipped after 2018-01-24
45 286-5599 - 0.8 0.75 6 4 1.6 1PC 1 CPR 2008-6 37236911 41.99 SGD
Shipped after 2018-01-24
38 286-5581 - 0.7 0.65 6 3 1.4 1PC 1 CPR 2007-6 37236902 49.99 SGD
Shipped after 2018-01-24
38 286-5572 - 0.7 0.65 4 3 1.4 1PC 1 CPR 2007-4 37236893 49.99 SGD
Shipped after 2018-01-24
55 286-5742 - 2.5 2.30 - 4 5.0 1PC 1 CPR 2025-12 37237164 42.99 SGD
Shipped after 2018-01-24
50 286-5696 - 1.5 1.40 - 4 3.0 1PC 1 CPR 2015-14 37237042 42.99 SGD
Shipped after 2018-01-24
55 286-5637 - 1.0 0.90 21 4 2.0 1PC 1 CPR 2010-21 37236972 48.99 SGD
In stock
38 277-2078 - 0.6 0.55 4 3 1.2 1PC 1 CPR 2006-4 37236875 49.99 SGD
Shipped after 2018-01-24
80 286-5882 - 6 Full length blade type Full length blade type 6 12 1PC 1 CPR 2060-12 37237347 55.99 SGD
In stock
ADD TO CART

Related Products