Buy more than* S$200* and get FREE SHIPPING

Long Shank Counterbore

Purpose
Work material: carbon steel, alloy steel, cast iron, nonferrous metal, aluminum alloy
2014 TRUSCO Published Page
1-0069
Material
High-speed steel (SKH56)
Specification
For hexagon socket head cap screw.
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Pilot Length (mm) Compatible Bolt Diameter Outer Diameter (mm) Pilot Diameter (mm) Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Pilot Length (mm) Compatible Bolt Diameter Outer Diameter (mm) Pilot Diameter (mm) Blade Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M10 17.5 10.5 25 140 160 277-2345 1PC 1 LS-CB10 36878895 97.99 SGD
Shipped after 2018-01-25
- - M12 20.0 13.0 25 180 160 277-2353 1PC 1 LS-CB12 36878904 119.99 SGD
Shipped after 2018-01-23
8 7 M5 9.5 5.3 - 24 120 277-2311 1PC 1 LS-CB5 36878956 68.99 SGD
Shipped after 2018-01-23
6 5 M4 8 4.3 - 20 120 277-2302 1PC 1 LS-CB4 36878947 53.99 SGD
Shipped after 2018-01-25
6 4 M3 6.5 3.2 - 10 110 277-2299 1PC 1 LS-CB3 36878931 54.99 SGD
Shipped after 2018-01-24
- - M14 23.0 15.0 30 280 180 277-2361 1PC 1 LS-CB14 36878913 139.99 SGD
Shipped after 2018-01-23
- - M16 26.0 17.0 35 300 180 277-2370 1PC 1 LS-CB16 36878922 179.99 SGD
Shipped after 2018-01-23
8 8 M6 11.0 6.4 - 50 120 277-2329 1PC 1 LS-CB6 36878965 68.99 SGD
Shipped after 2018-01-24
- - M8 14.0 8.4 22 85 120 277-2337 1PC 1 LS-CB8 36878974 81.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products