Buy more than* S$200* and get FREE SHIPPING

Long end mill

Purpose
Work material: carbon steel, alloy steel, tool steel, prehardened steel, stainless steel, cast iron, copper alloy, aluminum alloy.
Helix Angle (Degree)
30
Number of Blades
4.0
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Blade Diameter (mm) Shank Diameter (mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Blade Diameter (mm) Shank Diameter (mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 55 105 201-8268 11 12 55 12 105 1pc 1 CC-EML-11 36880076 53.99 SGD
In stock
24 90 160 201-8454 24 25 90 25 160 1pc 1 CC-EML-24 36880207 179.99 SGD
In stock
29 90 160 201-8586 29 25 90 25 160 1pc 1 CC-EML-29 36880243 279.99 SGD
In stock
3 15 60 201-8101 3 6 15 6 60 1pc 1 CC-EML-3 36880252 35.99 SGD
In stock
32 95 180 201-8667 32 32 95 32 180 1pc 1 CC-EML-32 36880286 349.99 SGD
In stock
33 100 185 201-8675 33 32 100 32 185 1pc 1 CC-EML-33 36880295 409.99 SGD
In stock
14 55 110 201-8292 14 16 55 16 110 1pc 1 CC-EML-14 36880103 68.99 SGD
In stock
35 100 185 201-8691 35 32 100 32 185 1pc 1 CC-EML-35 36880313 409.99 SGD
In stock
22 75 140 201-8403 22 20 75 20 140 1pc 1 CC-EML-22 36880182 149.99 SGD
In stock
20 75 140 201-8381 20 20 75 20 140 1pc 1 CC-EML-20 36880164 119.99 SGD
In stock
21 75 140 201-8390 21 20 75 20 140 1pc 1 CC-EML-21 36880173 149.99 SGD
In stock
36 105 190 201-8705 36 32 105 32 190 1pc 1 CC-EML-36 36880322 439.99 SGD
In stock
38 105 190 201-8721 38 32 105 32 190 1pc 1 CC-EML-38 36880347 489.99 SGD
In stock
39 110 195 201-8730 39 32 110 32 195 1pc 1 CC-EML-39 36880356 579.99 SGD
In stock
4 20 60 201-8110 4 8 20 8 60 1pc 1 CC-EML-4 36880365 35.99 SGD
In stock
5 25 60 201-8128 5 8 25 8 60 1pc 1 CC-EML-5 36880383 35.99 SGD
In stock
7 35 75 201-8179 7 10 35 10 75 1pc 1 CC-EML-7 36880401 39.99 SGD
In stock
8 35 75 201-8187 8 10 35 10 75 1pc 1 CC-EML-8 36880417 39.99 SGD
In stock
10 45 90 201-8250 10 10 45 10 90 1pc 1 CC-EML-10 36880067 45.99 SGD
In stock
12 55 105 201-8276 12 12 55 12 105 1pc 1 CC-EML-12 36880085 52.99 SGD
In stock
16 65 120 201-8314 16 16 65 16 120 1pc 1 CC-EML-16 36880121 82.99 SGD
In stock
18 65 120 201-8331 18 16 65 16 120 1pc 1 CC-EML-18 36880146 98.99 SGD
In stock
19 75 140 201-8349 19 20 75 20 140 1pc 1 CC-EML-19 36880155 119.99 SGD
In stock
37 105 190 201-8713 37 32 105 32 190 1pc 1 CC-EML-37 36880331 499.99 SGD
In stock
40 110 195 201-8748 40 32 110 32 195 1pc 1 CC-EML-40 36880374 579.99 SGD
In stock
6 25 60 201-8136 6 8 25 8 60 1pc 1 CC-EML-6 36880392 35.99 SGD
In stock
13 55 105 201-8284 13 12 55 12 105 1pc 1 CC-EML-13 36880094 66.99 SGD
In stock
15 65 120 201-8306 15 16 65 16 120 1pc 1 CC-EML-15 36880112 72.99 SGD
In stock
17 65 120 201-8322 17 16 65 16 120 1pc 1 CC-EML-17 36880137 98.99 SGD
In stock
23 90 160 201-8420 23 25 90 25 160 1pc 1 CC-EML-23 36880191 179.99 SGD
In stock
25 90 160 201-8527 25 25 90 25 160 1pc 1 CC-EML-25 36880216 179.99 SGD
In stock
26 90 160 201-8535 26 25 90 25 160 1pc 1 CC-EML-26 36880225 199.99 SGD
In stock
27 90 160 201-8543 27 25 90 25 160 1pc 1 CC-EML-27 36880234 239.99 SGD
In stock
30 90 160 201-8616 30 25 90 25 160 1pc 1 CC-EML-30 36880261 279.99 SGD
In stock
31 95 180 201-8624 31 32 95 32 180 1pc 1 CC-EML-31 36880277 349.99 SGD
In stock
34 100 185 201-8683 34 32 100 32 185 1pc 1 CC-EML-34 36880304 409.99 SGD
In stock
9 45 90 201-8225 9 10 45 10 90 1pc 1 CC-EML-9 36880426 44.99 SGD
In stock
ADD TO CART

Related Products

OSG

OSG