Buy more than* S$200* and get FREE SHIPPING

Aluminum Sash Endmill

5.00 (1)
2014 TRUSCO Published Page
1-0626
Helix Angle (Degree)
25
Shank Diameter (phi mm)
8
Type
Sharp Corner
Number of Blades
1
Material
HSS (high speed steel) HSS
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15 65 655-2412 1PC 1 1MAD0500 37206312 34.99 SGD
Shipped after 2018-04-24
4 12 60 655-2404 1PC 1 1MAD0400 37206303 34.99 SGD
Shipped after 2018-04-23
8 20 75 655-2439 1PC 1 1MAD0800 37206337 41.99 SGD
Shipped after 2018-04-24
6 - 65 655-2421 1PC 1 1MAD0600 37206321 36.99 SGD
Shipped after 2018-04-24
3 10 60 655-2391 1PC 1 1MAD0300 37206294 34.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for die-cutting of a control panel
5
From Japan
On 2017-04-26 16:53:02
4 × 8 t = 5.5 mm Purchased because we had to pull out 6 panels quickly. Bali also thought it was less clogged and crispy work progressed. Recently, I use this only for punching veneers. Originally I like the products of Mitsubishi Materials so I am relieved (lol)
This review is about item#37206294.

Related Products