Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

End Mill, Long Cut Length, 1 Flute, Woodworking

5.00 (2)
Helix Angle (Degree)
25
Type
Sharp Corner
Number of Blades
1
Material
HSS (high speed steel) HSS
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 12 40 100 - 1PC 1 1LAD1200 37206285 55.99 SGD
In stock
1-0626 4 8 18 70 655-2331 1PC 1 1LAD0400 37206233 38.99 SGD
In stock
1-0626 5 8 20 70 655-2340 1PC 1 1LAD0500 37206242 38.99 SGD
In stock
1-0626 8 8 30 80 655-2366 1PC 1 1LAD0800 37206267 41.99 SGD
In stock
1-0626 10 10 35 90 655-2374 1PC 1 1LAD1000 37206276 47.99 SGD
In stock
1-0626 6 8 20 70 655-2358 1PC 1 1LAD0600 37206251 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum processing
5
From Japan
On 2015-10-22 14:27:27
Up to now I was using only 2 blades, but because the shavings are packed well, I bought a 1 blade for the first time this time. Processing speed drops, but it does not clog.
This review is about item#37206267.
Aluminum processing
5
From Japan
On 2014-06-12 15:49:56
Although there are many missing items, we close, but it is saved to purchase at this price.
This review is about item#37206242.

Related Products