Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Groove Length L3 (mm) 2014 TRUSCO Published Page Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Point Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Groove Length L3 (mm) 2014 TRUSCO Published Page Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Point Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heiss 662-4944 21 1-0585 4 54 x thinning 110(170) 1Box(10PC) 1 EPSSD0400 37403125 41.99 SGD
Shipped after 2018-06-01
Heiss 663-0111 26 1-0585 6 64 x thinning 110(170) 1Box(10PC) 1 EPSSD0600 37403256 76.99 SGD
Shipped after 2018-02-28
Heiss 662-4740 - 1-0585 2 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0200 37402942 36.99 SGD
Shipped after 2018-02-27
Heiss 662-4804 - 1-0585 2.6 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0260 37403003 40.99 SGD
Shipped after 2018-02-27
Heiss 663-0103 26 1-0585 5.5 64 X thinning 110(170) 1Box(10PC) 1 EPSSD0550 37403247 68.99 SGD
Shipped after 2018-02-27
Heiss 663-0120 29 1-0585 6.5 68 X thinning 110(170) 1Box(10PC) 1 EPSSD0650 37403265 85.99 SGD
Shipped after 2018-02-27
Heiss 663-0138 32 1-0585 6.8 72 X thinning 110(170) 1Box(10PC) 1 EPSSD0680 37403274 109.99 SGD
Shipped after 2018-02-27
Heiss 663-0286 47 1-0585 12.5 98 X thinning 110(170) 1Box(5PC) 1 EPSSD1250 37403396 179.99 SGD
Shipped after 2018-02-27
Heiss 662-4758 - 1-0585 2.1 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0210 37402951 41.99 SGD
Shipped after 2018-02-27
Heiss 663-0189 34 1-0585 8.5 76 X thinning 110(170) 1Box(5PC) 1 EPSSD0850 37403326 78.99 SGD
Shipped after 2018-05-07
Heiss 663-0219 40 1-0585 - 86 X thinning 110(170) 1Box(5PC) 1 EPSSD1000 37403353 96.99 SGD
Shipped after 2018-02-27
Heiss 663-0243 40 1-0585 10.5 86 X thinning 110(170) 1Box(5PC) 1 EPSSD1050 37403362 119.99 SGD
Shipped after 2018-02-27
Heiss 663-0251 43 1-0585 - 91 X thinning 110(170) 1Box(5PC) 1 EPSSD1100 37403371 129.99 SGD
In stock
Heiss 663-0278 47 1-0585 - 98 X thinning 110(170) 1Box(5PC) 1 EPSSD1200 37403387 159.99 SGD
Shipped after 2018-02-27
Heiss 662-4774 - 1-0585 2.3 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0230 37402976 41.99 SGD
Shipped after 2018-02-27
Heiss 663-0014 23 1-0585 4.6 57 X thinning 110(170) 1Box(10PC) 1 EPSSD0460 37403186 66.99 SGD
Shipped after 2018-02-27
Heiss 662-4782 - 1-0585 2.4 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0240 37402985 41.99 SGD
Shipped after 2018-02-27
Heiss 662-4898 19 1-0585 3.5 51 X thinning 110(170) 1Box(10PC) 1 EPSSD0350 37403082 39.99 SGD
Shipped after 2018-02-27
Heiss 662-4901 19 1-0585 3.6 51 X thinning 110(170) 1Box(10PC) 1 EPSSD0360 37403091 49.99 SGD
Shipped after 2018-02-27
Heiss 662-4979 23 1-0585 4.3 57 X thinning 110(170) 1Box(10PC) 1 EPSSD0430 37403152 58.99 SGD
Shipped after 2018-02-27
Heiss 662-4987 23 1-0585 4.4 57 X thinning 110(170) 1Box(10PC) 1 EPSSD0440 37403161 58.99 SGD
Shipped after 2018-02-27
Heiss 662-4863 - 1-0585 3.2 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0320 37403055 40.99 SGD
Shipped after 2018-02-27
Heiss 662-4871 - 1-0585 3.3 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0330 37403064 39.99 SGD
Shipped after 2018-02-27
Heiss 662-4880 19 1-0585 3.4 51 X thinning 110(170) 1Box(10PC) 1 EPSSD0340 37403073 42.99 SGD
Shipped after 2018-02-27
Heiss 663-0049 24 1-0585 4.9 60 X thinning 110(170) 1Box(10PC) 1 EPSSD0490 37403195 68.99 SGD
Shipped after 2018-02-27
Heiss 663-0201 37 1-0585 9.5 81 X thinning 110(170) 1Box(5PC) 1 EPSSD0950 37403344 94.99 SGD
Shipped after 2018-02-27
Heiss 662-4766 - 1-0585 2.2 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0220 37402967 41.99 SGD
Shipped after 2018-02-27
Heiss 662-4791 - 1-0585 2.5 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0250 37402994 33.99 SGD
Shipped after 2018-03-02
Heiss 662-4910 19 1-0585 3.7 51 X thinning 110(170) 1Box(10PC) 1 EPSSD0370 37403107 48.99 SGD
Shipped after 2018-02-27
Heiss 662-4936 21 1-0585 3.9 54 X thinning 110(170) 1Box(10PC) 1 EPSSD0390 37403116 51.99 SGD
Shipped after 2018-02-27
Heiss 662-4952 21 1-0585 4.1 54 X thinning 110(170) 1Box(10PC) 1 EPSSD0410 37403134 58.99 SGD
Shipped after 2018-02-27
Heiss 662-4961 21 1-0585 4.2 54 X thinning 110(170) 1Box(10PC) 1 EPSSD0420 37403143 51.99 SGD
Shipped after 2018-02-27
Heiss 663-0065 24 1-0585 5.1 60 X thinning 110(170) 1Box(10PC) 1 EPSSD0510 37403213 72.99 SGD
Shipped after 2018-02-27
Heiss 663-0146 32 1-0585 7 72 X thinning 110(170) 1Box(10PC) 1 EPSSD0700 37403283 99.99 SGD
Shipped after 2018-03-01
Heiss 663-0294 47 1-0585 - 98 X thinning 110(170) 1Box(5PC) 1 EPSSD1300 37403405 179.99 SGD
Shipped after 2018-03-01
Heiss 663-0154 32 1-0585 7.5 72 X thinning 110(170) 1Box(10PC) 1 EPSSD0750 37403292 119.99 SGD
Shipped after 2018-02-27
Heiss 663-0162 34 1-0585 8 76 X thinning 110(170) 1Box(10PC) 1 EPSSD0800 37403301 129.99 SGD
Shipped after 2018-02-27
Heiss 663-0171 34 1-0585 8.2 76 X thinning 110(170) 1Box(5PC) 1 EPSSD0820 37403317 79.99 SGD
Shipped after 2018-02-27
Heiss 663-0197 37 1-0585 9 81 X thinning 110(170) 1Box(5PC) 1 EPSSD0900 37403335 81.99 SGD
Shipped after 2018-03-01
Heiss 662-4812 - 1-0585 2.7 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0270 37403012 40.99 SGD
Shipped after 2018-02-27
Heiss 662-4821 - 1-0585 2.8 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0280 37403021 40.99 SGD
Shipped after 2018-02-27
Heiss 662-4847 - 1-0585 3 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0300 37403037 30.99 SGD
Shipped after 2018-02-27
Heiss 662-4855 - 1-0585 3.1 48 X thinning 110(170) 1Box(10PC) 1 EPSSD0310 37403046 44.99 SGD
Shipped after 2018-02-27
Heiss 662-4995 23 1-0585 4.5 57 X thinning 110(170) 1Box(10PC) 1 EPSSD0450 37403177 52.99 SGD
Shipped after 2018-02-27
Heiss 663-0057 24 1-0585 5 60 X thinning 110(170) 1Box(10PC) 1 EPSSD0500 37403204 55.99 SGD
Shipped after 2018-02-27
Heiss 663-0073 24 1-0585 5.2 60 X thinning 110(170) 1Box(10PC) 1 EPSSD0520 37403222 68.99 SGD
Shipped after 2018-02-27
Heiss 663-0090 26 1-0585 5.4 64 X thinning 110(170) 1Box(10PC) 1 EPSSD0540 37403231 71.99 SGD
Shipped after 2018-02-27
- - 17 - 2.9 48 - - 1box(10pc) 1 EPSSD0290 58685024 40.99 SGD
Shipped after 2018-03-02
- - 21 - 3.8 54 - - 1box(10pc) 1 EPSSD0380 58685033 44.99 SGD
Shipped after 2018-03-02
- - 23 - 4.7 57 - - 1box(10pc) 1 EPSSD0470 58685042 65.99 SGD
Shipped after 2018-03-02
- - 24 - 4.8 60 - - 1box(10pc) 1 EPSSD0480 58685051 66.99 SGD
Shipped after 2018-03-02
- - 24 - 5.3 60 - - 1box(10pc) 1 EPSSD0530 58685067 76.99 SGD
Shipped after 2018-03-02
- - 43 - 11.5 91 - - 1box(5pc) 1 EPSSD1150 58685094 139.99 SGD
Shipped after 2018-03-02
- - 40 - 10.2 86 - - 1box(5pc) 1 EPSSD1020 58685076 129.99 SGD
N/A
- - 40 - 10.3 86 - - 1box(5pc) 1 EPSSD1030 58685085 129.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2017-02-02 23:53:17
Because it is a candle shape, the center is easy to take so it is not necessary to have any punch until now so I like it very much Currently it is 10 packs per pack, but I think that if you can purchase in 1 unit you will be able to enhance the product lineup
This review is about item#37403073.
For drilling square pipes
5
From Japan
On 2016-03-31 13:39:24
It took a long time to arrive and did not suit the work.
This review is about item#37403387.
Precision drilling
5
From Japan
On 2016-02-14 15:16:39
There is no escape without center punch and there are few burrs so there are few burrs so very much, however, in my case there are a lot of aluminum with a plate pressure of 3 mm but it is difficult to sharpen because it is bad keeping so it will be difficult to sharpen it so sharpen with a special jig There is a certain, I want a long-lasting ingenuity I also want a drill for M3.
This review is about item#37403073.

Related Products