Buy more than* S$200* and get FREE SHIPPING

Step Drill Bit

Purpose
Work material: sheet iron, copper iron(up to 2mm), aluminum plate, wood, resin(3mm) stainless plate(up to 1mm)
2014 TRUSCO Published Page
1-0159
Shank Diameter (mm)
6.35
Surface Processing
Titanium coating
...see all>
Product Options
ADD TO CART
Drilling Dimensions (mm) Stage Width (mm) Number of Steps Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Dimensions (mm) Stage Width (mm) Number of Steps Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5,7,9,11,13,15,16,19,20,22 3 10 55 352-1168 1PC 1 3S-NMS-22G 37286261 129.90 SGD
In stock
5,7,9,11,13,15,16,18,19 3(3.5) 9 40 352-1222 1PC 1 3S-NMS-19G 37286243 129.90 SGD
In stock
5,7,9,11,13,15,17,19,21 3 9 55 352-1231 1PC 1 3S-NMS-21G 37286252 129.90 SGD
In stock
4,6,8,10,12,14,16,18 3(5) 8 30 352-1214 1PC 1 3S-NMS-18G 37286234 129.90 SGD
In stock
ADD TO CART

Related Products