Buy more than* S$200* and get FREE SHIPPING

Straight Bit, Guide Bearing

4.25 (4)
Weight (g)
28
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 030796 37027907 36.55 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Trimmer type board work
5
From Japan
On 2017-06-22 10:01:10
Sharpness is also good and easy to use If there is a blade diameter φ 12 mm, Ureshii It is still better if the shaft length is a little more
This review is about item#37027907.
Woodworking
5
From Japan
On 2016-05-24 15:33:26
Sharpness is also useful.
Guitar processing
3
From Japan
On 2014-06-19 09:59:44
It was well broken and easy to use. Just when purchasing it is necessary to open another page from the catalog as details on the size are not written. I wish I could write the size just like any other product
This review is about item#37027907.
Wood processing
4
From Japan
On 2013-12-18 09:07:16
I am satisfied with the price compared with other shops and the feeling I used. However, the delivered product was different in image length and blade length. This time it happened that it worked well because it worked well, so it is evaluated as "satisfied". Even with this guide roller type, it would be nice if there was a cheap edition product.
This review is about item#37027907.

Related Products