Buy more than* S$200* and get FREE SHIPPING

Tap for pipe

Purpose
Work material: medium / high carbon steel, cast steel, cast iron, ductile cast iron, aluminum alloy casting.
Chamfer
3.5
Number of Chamfered Threads
3.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shank Diameter (mm) Number of Threads per inch Shank Part Corner Width (mm) Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
121-3237 26 11 21 45 11 30.6 PF1 PF1 95 1pc 1 PF2-1 37028424 289.99 SGD
In stock
121-3008 8 28 6 19 28 8.7 PF1/8 PF1/8 55 1pc 1 PF2-1/8 37028485 26.99 SGD
In stock
121-3318 38 11 29 45 11 45.0 PF1 1/2 PF1 1/2 110 1pc 1 PF2-11/2 37028345 539.99 SGD
In stock
121-3270 32 11 26 45 11 39.2 PF1 1/4 PF1 1/4 105 1pc 1 PF2-11/4 37028363 419.99 SGD
In stock
121-3041 11 19 9 28 19 11.7 PF1/4 PF1/4 62 1pc 1 PF2-1/4 37028467 35.99 SGD
In stock
121-3351 46 11 35 50 11 57.0 2 2 120 1pc 1 PF2-2 37028503 869.99 SGD
Shipped after 2018-05-29
121-3083 14 19 11 28 19 15.2 PF3/8 PF3/8 65 1pc 1 PF2-3/8 37028546 65.99 SGD
In stock
121-3199 23 14 17 35 14 24.5 PF3/4 PF3/4 85 1pc 1 PF2-3/4 37028521 159.99 SGD
In stock
121-3156 18 14 14 35 14 19.0 PF1/2 PF1/2 80 1pc 1 PF2-1/2 37028442 96.99 SGD
In stock
ADD TO CART

Related Products