Buy more than* S$200* and get FREE SHIPPING

Cobalt Jet Tap

Number of Chamfered Threads
5
Pricision
JIS2 class
Screw Type
(Processing thread) Metric thread
...see all>
Product Options
ADD TO CART
Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Shank Part Corner Width (mm) Surface Processing Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Shank Diameter (mm) Shank Part Corner Width (mm) Surface Processing Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 1.25 70 - - 6.2 5 Pale gold finish 22 6.8 1PC 1 COJET-M8X1.25 37029045 24.99 SGD
In stock
M6 1 61 104-2599 - 6 4.5 Pale gold finish 19 5 1PC 1 COJET-M6X1.0 37029937 16.99 SGD
In stock
M3 0.5 46 104-2564 - 4 3.2 Pale gold finish 18 2.5 1PC 1 COJET-M3X0.5 37028984 16.99 SGD
In stock
M4 0.7 52 104-2572 - 5 4 Pale gold finish 13 3.3 1PC 1 COJET-M4X0.7 37029002 13.99 SGD
In stock
M5 0.8 60 104-2581 - 5.5 4.5 Pale gold finish 16 4.2 1PC 1 COJET-M5X0.8 37029027 13.99 SGD
In stock
M10 1.50 75 104-2611 1-0291 7.0 5.5 Pale golden finish 24 8.5 1PC 1 COJET-M10X1.5 37028905 29.99 SGD
In stock
M24 3.00 120 104-2688 1-0291 19.0 15.0 Pale golden finish 45 21.0 1PC 1 COJET-M24X3.0 37028966 229.99 SGD
Shipped after 2018-04-23
M16 2.00 95 104-2645 1-0291 12.5 10.0 Pale golden finish 32 14.0 1PC 1 COJET-M16X2.0 37029912 68.99 SGD
Shipped after 2018-04-23
M12 1.75 82 104-2629 1-0291 8.5 6.5 Pale golden finish 29 10.3 1PC 1 COJET-M12X1.75 37028923 40.99 SGD
In stock
M14 2.00 88 104-2637 1-0291 10.5 8.0 Pale golden finish 30 12.0 1PC 1 COJET-M14X2.0 37029894 53.99 SGD
Shipped after 2018-04-23
M20 2.50 105 104-2661 1-0291 15.0 12.0 Pale golden finish 37 17.5 1PC 1 COJET-M20X2.5 37028941 119.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products