Buy more than* S$200* and get FREE SHIPPING

Parallel Thread Tap

Purpose
Work material: iron, light metal
2014 TRUSCO Published Page
1-0333
Number of Chamfered Threads
3
Pricision
JIS3 class
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Nominal Dimension Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Number of Threads Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Number of Threads Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PS1/4 62 218-3935 - 9 19 (Screw machining) taper thread 28 11.4 1PC 1 P-S-PT-1/4 PS 37029246 22.99 SGD
Shipped after 2018-04-24
PS1/2 80 218-3951 - - - (Screw machining) taper thread 35 18.6 1PC 1 P-S-PT-1/2 PS 37029185 52.99 SGD
Shipped after 2018-04-24
PS3/8 65 218-3943 - - 19 (Screw machining) taper thread 28 14.9 1PC 1 P-S-PT-3/8 PS 37029361 36.99 SGD
Shipped after 2018-04-24
41647 55 218-3927 8 6 28 (Processing thread) tapered threads 19 8.5 1PC 1 P-S-PT-1/8 PS 37029282 15.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products