Buy more than* S$200* and get FREE SHIPPING

Gas Tap

5.00 (1)
Number of Chamfered Threads
3
...see all>
Product Options
ADD TO CART
Chamfer Number of Threads per inch Shank Part Corner Width (mm) Purpose Screw Length (mm) 2015 Trusco Published Pages Number of Threads 2014 TRUSCO Published Page Pilot Hole Diameter (phi mm) Pricision Screw Diameter Screw Type Nominal Dimension Material Overall Length (mm) Specification TRUSCO Part Number Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Number of Threads per inch Shank Part Corner Width (mm) Purpose Screw Length (mm) 2015 Trusco Published Pages Number of Threads 2014 TRUSCO Published Page Pilot Hole Diameter (phi mm) Pricision Screw Diameter Screw Type Nominal Dimension Material Overall Length (mm) Specification TRUSCO Part Number Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - 9 - 28 - 19PT - 11.0 - PT1/4 - PT1/4 - 62 - 218-3897 11 1pc 1 P-S-PT-1/4 PT 37029264 31.99 SGD
In stock
3 19 11 - 28 - 19PT - 14.5 - PT3/8 - PT3/8 - 65 - 218-3901 14 1pc 1 P-S-PT-3/8 PT 37029386 48.99 SGD
In stock
3 - 14 - 35 - 14PT - 18.0 - PT1/2 - PT1/2 - 80 - 218-3919 18 1pc 1 P-S-PT-1/2 PT 37029203 69.99 SGD
In stock
- - 6 Work material: iron, light metal 19 1 0396 28PT 1-0333 8.2 JIS3 Grade - (Processing screw) taper screw 1/8 Alloy tool steel (SKS2) 55 Non-coating 218-3889 8 1PC 1 P-S-PT-1/8 PT 37029325 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-plant facilities Air piping repair work
5
From Japan
On 2016-09-30 15:48:59
I felt that digging and cutting were better than other manufacturers
This review is about item#37029203.

Related Products