Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Tap Set

5.00 (1)
Purpose
Work material: iron, light metal
2014 TRUSCO Published Page
1-0321
Pricision
JIS3 class
Screw Type
(Processing thread) Metric thread
Material
Alloy tool steel (SKS2)
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Nominal Dimension Pitch (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 1.75 During earlier on 218-4877 1Set 1 P-S-HT-M12X1.75-S 37029447 58.99 SGD
In stock
M3 0.60 During earlier on 218-4796 1Set 1 P-S-HT-3MX0.6-S 37029404 13.99 SGD
In stock
M10 1.50 During earlier on 218-4869 1Set 1 P-S-HT-M10X1.5-S 37029632 36.99 SGD
In stock
M5 0.90 During earlier on 218-4834 1Set 1 P-S-HT-5MX0.9-S 37029614 13.99 SGD
In stock
M3 0.50 During earlier on 218-4788 1Set 1 P-S-HT-M3X0.5-S 37029465 12.99 SGD
In stock
M4 0.75 The top in the previous 218-4818 1Set 1 P-S-HT-4MX0.75-S 37029422 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Entrance door - when honor installation work
5
From Japan
On 2017-06-26 20:13:50
Because it is the old JIS standard, it was hard to find, it was troubled. Thank you for sending urgently.
This review is about item#37029422.

Related Products