Buy more than* S$200* and get FREE SHIPPING

Cobalt Spiral Tap

5.00 (1)
Purpose
Blind hole working. Work material: stainless steel, hard to shave material.
2014 TRUSCO Published Page
1-0275
Number of Chamfered Threads
2.5
Pricision
JIS2 class
Screw Type
(Processing thread) Metric thread
...see all
Product Options
ADD TO CART
Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Pitch (mm) Overall Length (mm) Material TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Pitch (mm) Overall Length (mm) Material TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 5 M6 1 61 Cobalt high-speed steel (HSCO) 104-2327 6 4.5 Pale gold finish 1PC 1 COSPT-M6X1.0 37029991 18.01 SGD
In stock
- 3.3 M4 0.70 52 Cobalt high speed steel (HSCO) 104-2301 5.0 4.0 Pale golden finish 1PC 1 COSPT-M4X0.7 37029973 16.62 SGD
In stock
22 6.8 M8 1.25 70 Cobalt high speed steel (HSCO) 104-2335 6.2 5.0 Pale golden finish 1PC 1 COSPT-M8X1.25 37030016 24.92 SGD
In stock
29 10.3 M12 1.75 82 Cobalt high speed steel (HSCO) 104-2351 8.5 6.5 Pale golden finish 1PC 1 COSPT-M12X1.75 37030034 48.37 SGD
In stock
30 12.0 M14 2.00 88 Cobalt high speed steel (HSCO) 104-2360 10.5 8.0 Pale golden finish 1PC 1 COSPT-M14X2.0 37030052 56.78 SGD
Shipped after 2017-08-25
32 14.0 M16 2.00 95 Cobalt high speed steel (HSCO) 104-2378 12.5 10.0 Pale golden finish 1PC 1 COSPT-M16X2.0 37030077 81.41 SGD
In stock
24 8.5 M10 1.50 75 Cobalt high speed steel (HSCO) 104-2343 7.0 5.5 Pale golden finish 1PC 1 COSPT-M10X1.5 37029955 34.53 SGD
In stock
37 17.5 M20 2.50 105 Cobalt high speed steel (HSCO) 104-2394 15.0 12.0 Pale golden finish 1PC 1 COSPT-M20X2.5 37030095 139.90 SGD
In stock
- 2.5 M3 0.50 46 Cobalt high speed steel (HSCO) 104-2297 4.0 3.2 Pale golden finish 1PC 1 COSPT-M3X0.5 37030131 18.91 SGD
In stock
45 21.0 M24 3.00 120 Cobalt high speed steel (HSCO) 104-2416 19.0 15.0 Pale golden finish 1PC 1 COSPT-M24X3.0 37030113 239.90 SGD
Shipped after 2017-08-25
- 4.2 M5 0.80 60 Cobalt high speed steel (HSCO) 104-2319 5.5 4.5 Pale golden finish 1PC 1 COSPT-M5X0.8 37030165 16.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading to stainless steel
5
From Japan
On 2016-11-16 22:01:46
I arrived soon, but the case seal was torn. It looked like I opened the case.
This review is about item#37030016.

Related Products