Buy more than* S$200* and get FREE SHIPPING

Stainless Jet Tap

5.00 (1)
Surface Processing
Homo processing
Number of Chamfered Threads
5
Pricision
JIS2 class
Screw Type
(Processing thread) Metric thread
...see all
Product Options
ADD TO CART
Shank Diameter (mm) Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Finishing Material 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 4.5 19 5 M6.0 1 61 104-2866 - - 1PC 1 ISJ-M6SUS 37030445 -
Discontinued
[x]
5 4 13 3.3 M4.0 0.7 52 104-2840 - - 1PC 1 ISJ-M4SUS 37030402 -
Discontinued
[x]
6.2 5 22 6.8 M8.0 1.25 70 - High-speed steel (HSS-E) - 1PC 1 ISJ-M8SUS 37030463 19.31 SGD
In stock
5.5 4.5 16 4.2 M5.0 0.8 60 - - - 1PC 1 ISJ-M5SUS 37030427 -
Discontinued
[x]
10.5 8.0 30 12.0 M14.0 2.00 88 104-2904 - 1-0292 1PC 1 ISJ-M14SUS 37030305 -
Discontinued
[x]
8.5 6.5 29 10.3 M12.0 1.75 82 104-2891 - 1-0292 1PC 1 ISJ-M12SUS 37030287 34.05 SGD
In stock
7 5.5 24 8.5 M10.0 1.5 75 104-2882 - 1-0292 1PC 1 ISJ-M10SUS 37030262 24.56 SGD
In stock
12.5 10 32 14 M16.0 2 95 104-2912 - 1-0292 1PC 1 ISJ-M16SUS 37030323 -
Discontinued
[x]
3 2.5 13 2.2 M2.6 0.45 44 104-2823 - 1-0292 1PC 1 ISJ-M2.6SUS 37030341 -
Discontinued
[x]
3 2.5 11 1.6 M2.0 0.4 40 104-2815 - 1-0292 1PC 1 ISJ-M2SUS 37030366 -
Discontinued
[x]
4 3.2 18 2.5 M3.0 0.5 46 104-2831 - 1-0292 1PC 1 ISJ-M3SUS 37030384 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum · iron material tap
5
From Japan
On 2016-05-24 07:24:15
Because it is for stainless steel, its service life is long.
This review is about item#37030384.

Related Products