Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Flute Tap for Stainless Steel

Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Pricision Overall Length (mm) Screw Type TRUSCO Part Number Shank Diameter (mm) Chamfer Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) 2015 Trusco Published Pages Screw Diameter 2014 TRUSCO Published Page Nominal Dimension Surface Processing Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Overall Length (mm) Screw Type TRUSCO Part Number Shank Diameter (mm) Chamfer Shank Part Corner Width (mm) Screw Length (mm) Pilot Hole Diameter (phi mm) 2015 Trusco Published Pages Screw Diameter 2014 TRUSCO Published Page Nominal Dimension Surface Processing Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 46 - 104-3005 4.0 2.5 3.2 18 2.5 - M3.0 - M3.0 - 0.50 1pc 1 SPT-SUS-M3X0.5 37030524 13.99 SGD
In stock
- 82 - 104-3064 8.5 2.5 6.5 29 10.3 - M12.0 - M12.0 - 1.75 1pc 1 SPT-SUS-M12X1.75 37030603 33.99 SGD
Shipped after 2018-06-26
- 44 - 104-2998 3.0 2.5 2.5 13 2.2 - M2.6 - M2.6 - 0.45 1pc 1 SPT-SUS-M2.6X0.45 37030506 18.99 SGD
Shipped after 2018-06-26
- 88 - 104-3072 10.5 2.5 8.0 30 12.0 - M14.0 - M14.0 - 2.00 1pc 1 SPT-SUS-M14X2.0 37030481 41.99 SGD
Shipped after 2018-06-26
- 95 - 104-3081 12.5 2.5 10.0 32 14.0 - M16.0 - M16.0 - 2.00 1pc 1 SPT-SUS-M16X2.0 37030621 55.99 SGD
Shipped after 2018-06-26
JIS2 class 40 (Processing screw) metric thread 104-2980 3.0 - 2.5 11 1.6 1 0327 - 1-0275 M2.0 Homo processing 0.40 1PC 1 SPT-SUS-M2X0.4 37030646 23.99 SGD
In stock
- 60 - 104-3021 5.5 2.5 4.5 16 4.2 - M5.0 - M5.0 - 0.80 1pc 1 SPT-SUS-M5X0.8 37030542 11.99 SGD
In stock
- 70 - 104-3048 6.2 2.5 5.0 22 6.8 - M8.0 - M8.0 - 1.25 1pc 1 SPT-SUS-M8X1.25 37030567 20.99 SGD
In stock
- 61 - 104-3030 6.0 2.5 4.5 19 5.0 - M6.0 - M6.0 - 1.00 1pc 1 SPT-SUS-M6X1.0 37030682 12.99 SGD
In stock
- 75 - 104-3056 7.0 2.5 5.5 24 8.5 - M10.0 - M10.0 - 1.50 1pc 1 SPT-SUS-M10X1.5 37030585 24.99 SGD
In stock
- 52 - 104-3013 5.0 2.5 4.0 13 3.3 - M4.0 - M4.0 - 0.70 1pc 1 SPT-SUS-M4X0.7 37030664 11.99 SGD
In stock
ADD TO CART

Related Products