Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Tap

5.00 (1)
Purpose
For blind hole processing. Work material: carbon steel, alloy steel, non-ferrous metals.
Number of Chamfered Threads
2.5
Pricision
OH2
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads 2014 TRUSCO Published Page Shank Diameter (mm) Shank Part Corner Width (mm) Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads 2014 TRUSCO Published Page Shank Diameter (mm) Shank Part Corner Width (mm) Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W7/8 115 201-3053 9 1-0262 17.0 13.0 (Screw machining) Whitworth 38 19.5 1PC 1 EX-SFT-OH2-W7/8-9 37032046 139.99 SGD
Shipped after 2018-06-26
W1/2 85 201-3029 - 1-0262 9.0 7.0 (Screw machining) Whitworth 29 10.7 1PC 1 EX-SFT-OH2-W1/2-12 37031924 34.99 SGD
In stock
W5/8 95 201-3037 - 1-0262 12.0 9.0 (Screw machining) Whitworth 32 13.7 1PC 1 EX-SFT-OH2-W5/8-11 37032021 53.99 SGD
Shipped after 2018-07-03
W3/4 105 201-3045 - 1-0262 14.0 11.0 (Screw machining) Whitworth 37 16.6 1PC 1 EX-SFT-OH2-W3/4-10 37031967 76.99 SGD
In stock
W5/16 70 201-3002 - 1-0262 6.1 5.0 (Screw machining) Whitworth 22 6.6 1PC 1 EX-SFT-OH2-W5/16-18 37032003 21.99 SGD
Shipped after 2018-06-26
W3/8 75 - 16 - 7 5.5 (Processing thread) Whitworth 24 8 1PC 1 EX-SFT-OH2-W3/8-16 37031985 24.99 SGD
In stock
W1/4 62 201-2995 20 1-0262 6 4.5 (Processing thread) Whitworth 19 5.1 1PC 1 EX-SFT-OH2-W1/4-20 37031942 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creation of mounting adapter for surveillance camera
5
From Japan
On 2016-09-29 19:29:35
Good sharpness. This is a long time to use, very satisfied! .
This review is about item#37031942.

Related Products