Buy more than* S$200* and get FREE SHIPPING

Hand Tap

2.67 (3)
Purpose
Work material: medium-carbon steel, aluminum alloy
2014 TRUSCO Published Page
1-0309
Pricision
JIS3 class
Screw Type
(Processing thread) Metric thread
Material
Alloy tool steel (SKS)
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Point Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Point Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 Medium M10.0 1.25 75 201-6664 7.0 5.5 32 1PC 1 HT#2-S-M10X1.25 37033832 9.99 SGD
Shipped after 2018-05-28
8.5 Tip M10.0 1.50 75 201-6621 7.0 5.5 32 1PC 1 HT#1-S-M10X1.5 37032791 11.99 SGD
Shipped after 2018-05-28
2.2 Top M2.6 0.45 44 201-6168 3.0 2.5 - 1PC 1 HT#3-S-M2.6X0.45 37034776 5.99 SGD
Shipped after 2018-05-29
2.2 Medium M2.6 0.45 44 201-6150 3.0 2.5 - 1PC 1 HT#2-S-M2.6X0.45 37033884 3.99 SGD
Shipped after 2018-05-29
1.6 Medium M2.0 0.40 40 201-6036 3.0 2.5 - 1PC 1 HT#2-S-M2X0.4 37033902 4.99 SGD
Shipped after 2018-05-28
4.2 Top M5.0 0.80 60 201-6401 5.5 4.5 22 1PC 1 HT#3-S-M5X0.8 37034855 3.99 SGD
Shipped after 2018-05-28
5.0 Tip M6.0 1.00 62 201-6443 6.0 4.5 24 1PC 1 HT#1-S-M6X1 37032922 4.99 SGD
Shipped after 2018-05-31
8.5 Medium M10.0 1.50 75 201-6630 7.0 5.5 32 1PC 1 HT#2-S-M10X1.5 37033857 9.99 SGD
Shipped after 2018-05-28
6.8 Medium M8.0 1.25 70 201-6575 6.2 5.0 30 1PC 1 HT#2-S-M8X1.25 37034006 6.99 SGD
Shipped after 2018-05-28
3.3 Top M4.0 0.70 52 201-6311 5.0 4.0 20 1PC 1 HT#3-S-M4X0.7 37034837 3.99 SGD
Shipped after 2018-05-28
6.8 Top M8.0 1.25 70 201-6583 6.2 5.0 30 1PC 1 HT#3-S-M8X1.25 37034891 6.99 SGD
Shipped after 2018-05-28
4.2 Tip M5.0 0.80 60 201-6389 5.5 4.5 22 1PC 1 HT#1-S-M5X0.8 37032904 3.99 SGD
Shipped after 2018-05-28
1.6 Top M2.0 0.40 40 201-6044 3.0 2.5 - 1PC 1 HT#3-S-M2X0.4 37034794 4.99 SGD
Shipped after 2018-05-28
2.5 Top M3.0 0.50 46 201-6222 4.0 3.2 - 1PC 1 HT#3-S-M3X0.5 37034812 3.99 SGD
Shipped after 2018-05-28
2.2 Tip M2.6 0.45 44 201-6141 3.0 2.5 - 1PC 1 HT#1-S-M2.6X0.45 37032816 3.99 SGD
Shipped after 2018-05-28
6.8 Tip M8.0 1.25 70 201-6567 6.2 5.0 30 1PC 1 HT#1-S-M8X1.25 37032947 6.99 SGD
Shipped after 2018-05-28
3.3 Medium M4.0 0.70 52 201-6303 5.0 4.0 20 1PC 1 HT#2-S-M4X0.7 37033945 3.99 SGD
Shipped after 2018-05-28
4.2 Medium M5.0 0.80 60 201-6397 5.5 4.5 22 1PC 1 HT#2-S-M5X0.8 37033963 3.99 SGD
Shipped after 2018-05-28
5.0 Medium M6.0 1.00 62 201-6451 6.0 4.5 24 1PC 1 HT#2-S-M6X1 37033981 4.99 SGD
Shipped after 2018-05-28
8.5 Top M10.0 1.50 75 201-6648 7.0 5.5 32 1PC 1 HT#3-S-M10X1.5 37034751 9.99 SGD
Shipped after 2018-05-28
3.3 Previous M4.0 0.7 52 201-6290 5 4 20 1PC 1 HT#1-S-M4X0.7 37032886 3.99 SGD
Shipped after 2018-05-28
8.8 Previous M10.0 1.25 75 201-6656 7 5.5 32 1PC 1 HT#1-S-M10X1.25 37032773 9.99 SGD
Shipped after 2018-06-01
5 Top M6.0 1 62 201-6460 6 4.5 24 1PC 1 HT#3-S-M6X1 37034873 4.99 SGD
Shipped after 2018-05-28
2.5 Previous M3.0 0.5 46 201-6206 4 3.2 18 1PC 1 HT#1-S-M3X0.5 37032861 3.99 SGD
Shipped after 2018-05-28
8.8 Top M10.0 1.25 75 201-6672 7 5.5 32 1PC 1 HT#3-S-M10X1.25 37034733 9.99 SGD
Shipped after 2018-05-28
2.5 Medium M3.0 0.5 46 201-6214 4 3.2 18 1PC 1 HT#2-S-M3X0.5 37033927 3.99 SGD
Shipped after 2018-05-28
1.6 Previous M2.0 0.4 40 201-6028 3 2.5 15 1PC 1 HT#1-S-M2X0.4 37032843 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Production of parts
5
From Japan
On 2017-03-10 16:25:20
Although the goods themselves were satisfied, we were very satisfied with the place where we could respond immediately after placing an order.
This review is about item#37032843.
Screw
1
From Japan
On 2013-11-19 16:33:11
I threaded the soft iron and the tap broke at once. It is a terribly sloppy commodity.
This review is about item#37034855.
It is hand-used for carbon steel around 24 HRC.
2
From Japan
On 2012-06-28 20:40:05
Sharpness went bad quickly.
This review is about item#37033945.

Related Products