Buy more than* S$200* and get FREE SHIPPING

Hand tap

Purpose
Work material: medium carbon steel, aluminum alloy, etc.
...see all>
Product Options
ADD TO CART
Pricision Screw Diameter Nominal Dimension Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Screw Diameter Nominal Dimension Pitch (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
OH3 M22.0 M22.0 1.50 201-0704 1set 1 HT-H-M22X1.5-SET 37035311 329.99 SGD
In stock
OH3 M22.0 M22.0 2.50 201-0691 1set 1 HT-H-M22X2.5-SET 37035336 329.99 SGD
In stock
OH3 M24.0 M24.0 1.50 201-0721 1set 1 HT-H-M24X1.5-SET 37035354 409.99 SGD
Shipped after 2018-05-01
OH1 M2.0 M2.0 0.40 201-0267 1set 1 HT-H-M2X0.4-SET 37035397 55.99 SGD
In stock
OH2 M4.0 M4.0 0.70 201-0399 1set 1 HT-H-M4X0.7-SET 37035503 29.99 SGD
In stock
OH2 M14.0 M14.0 1.00 201-0623 1set 1 HT-H-M14X1-SET 37035092 129.99 SGD
In stock
OH3 M18.0 M18.0 2.50 201-0658 1set 1 HT-H-M18X2.5-SET 37035196 199.99 SGD
In stock
OH3 M30.0 M30.0 1.50 201-0747 1set 1 HT-H-M30X1.5-SET 37035442 669.99 SGD
In stock
OH2 M6.0 M6.0 0.75 201-0461 1set 1 HT-H-M6X0.75-SET 37035537 44.99 SGD
In stock
OH2 M6.0 M6.0 1.00 201-0437 1set 1 HT-H-M6X1-SET 37035555 36.99 SGD
In stock
OH2 M10.0 M10.0 1.50 201-0526 1set 1 HT-H-M10X1.5-SET 37034934 58.99 SGD
In stock
OH2 M10.0 M10.0 1.00 201-0542 1set 1 HT-H-M10X1-SET 37034952 71.99 SGD
In stock
OH2 M12.0 M12.0 1.00 201-0585 1set 1 HT-H-M12X1-SET 37035031 92.99 SGD
In stock
OH2 M14.0 M14.0 1.25 201-0615 1set 1 HT-H-M14X1.25-SET 37035056 129.99 SGD
In stock
OH1 M18.0 M18.0 1.50 201-0666 1set 1 HT-H-M18X1.5-SET 37035171 199.99 SGD
In stock
OH3 M20.0 M20.0 1.50 201-0682 1set 1 HT-H-M20X1.5-SET 37035275 259.99 SGD
In stock
OH3 M24.0 M24.0 3.00 201-0712 1set 1 HT-H-M24X3-SET 37035372 409.99 SGD
In stock
OH2 M7.0 M7.0 1.00 201-0496 1set 1 HT-H-M7X1-SET 37035573 44.99 SGD
In stock
OH2 M8.0 M8.0 1.25 201-0500 1set 1 HT-H-M8X1.25-SET 37035591 50.99 SGD
In stock
OH2 M8.0 M8.0 1.00 201-0518 1set 1 HT-H-M8X1-SET 37035616 58.99 SGD
In stock
OH1 M12.0 M12.0 1.25 201-0577 1set 1 HT-H-M12X1.25-SET 37034977 71.99 SGD
In stock
OH2 M12.0 M12.0 1.50 201-0569 1set 1 HT-H-M12X1.5-SET 37034995 71.99 SGD
In stock
OH2 M16.0 M16.0 1.50 201-0640 1set 1 HT-H-M16X1.5-SET 37035135 139.99 SGD
Shipped after 2018-04-27
OH1 M5.0 M5.0 0.80 201-0402 1set 1 HT-H-M5X0.8-SET 37035521 30.99 SGD
In stock
OH2 M16.0 M16.0 2.00 201-0631 1set 1 HT-H-M16X2-SET 37035153 139.99 SGD
In stock
OH1 M2.5 M2.5 0.45 201-0321 1set 1 HT-H-M2.5X0.45-SET 37035232 44.99 SGD
In stock
OH1 M3.0 M3.0 0.50 201-0348 1set 1 HT-H-M3X0.5-SET 37035485 30.99 SGD
In stock
OH2 M14.0 M14.0 2.00 201-0593 1set 1 HT-H-M14X2-SET 37035117 98.99 SGD
In stock
OH1 M2.3 M2.3 0.40 201-0305 1set 1 HT-H-M2.3X0.4-SET 37035214 51.99 SGD
In stock
OH1 M2.6 M2.6 0.45 201-0330 1set 1 HT-H-M2.6X0.45-SET 37035257 41.99 SGD
In stock
OH3 M20.0 M20.0 2.50 201-0674 1set 1 HT-H-M20X2.5-SET 37035293 259.99 SGD
In stock
OH3 M30.0 M30.0 3.50 201-0739 1set 1 HT-H-M30X3.5-SET 37035467 669.99 SGD
In stock
ADD TO CART

Related Products

OSG

OSG