Buy more than* S$200* and get FREE SHIPPING

Hand Tap, General Purpose

...see all>
Product Options
ADD TO CART
Grade Pitch (mm) Pitch Overall Length (mm) Screw Length l (mm) Material TRUSCO Part Number Dimensions Lk (mm) 2014 TRUSCO Published Page Dimensions k (mm) Shank Diameter (mm) Shank Diameter d (phi mm) Shank Part Corner Width (mm) Overall Length L (mm) Pricision Number of Chamfered Threads Screw Length (mm) Work Material Pilot Hole Diameter (phi mm) Number of Flutes Point Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Pitch (mm) Pitch Overall Length (mm) Screw Length l (mm) Material TRUSCO Part Number Dimensions Lk (mm) 2014 TRUSCO Published Page Dimensions k (mm) Shank Diameter (mm) Shank Diameter d (phi mm) Shank Part Corner Width (mm) Overall Length L (mm) Pricision Number of Chamfered Threads Screw Length (mm) Work Material Pilot Hole Diameter (phi mm) Number of Flutes Point Screw Diameter Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.00 - 72 - - 278-8772 - - - 7.0 - 5.5 - P2 - 22.0 - 8.0 - Tip - M9.0 1PC 1 HTP-M9X1-1 37040455 -
Discontinued
[x]
- 1.00 - 72 - - 278-8781 - 1-0312 - 7.0 - 5.5 - P2 - 22.0 - 8.0 - Medium - M9.0 1PC 1 HTP-M9X1-2 37042031 19.99 SGD
Shipped after 2018-05-31
- 1.50 - 95 - - 278-7369 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 14.5 - Top - M16.0 1PC 1 HTP-M16X1.5-3 37037971 42.99 SGD
Shipped after 2018-05-29
- 1.00 - 95 - - 278-7407 - - - 14.0 - 11.0 - P3 - 30.0 - 17.0 - Tip - M18.0 1PC 1 HTP-M18X1-1 37039606 -
Discontinued
[x]
- 2.50 - 100 - - 278-7512 - 1-0313 - 14.0 - 11.0 - P4 - 37.0 - 15.5 - Top - M18.0 1PC 1 HTP-M18X2.5-3 37038075 51.99 SGD
Shipped after 2018-05-30
- 2.00 - 88 - - 278-9302 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 12.0 - Top - M14.0 1PC 1 HTP-M14X2-3 37037953 40.99 SGD
Shipped after 2018-05-29
- 1.00 - 95 - - 279-0106 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 15.0 - Top - M16.0 1PC 1 HTP-M16X1-3 37037996 44.99 SGD
Shipped after 2018-05-29
- 0.50 - 55 - - 278-8802 - - - 7.0 - 5.5 - P2 - 13.0 - 9.5 - Tip - M10.0 1PC 1 HTP-M10X0.5-1 37039213 -
Discontinued
[x]
- 1.00 - 75 - - 278-8888 - 1-0312 - 7.0 - 5.5 - P3 - 24.0 - 9.0 - Top - M10.0 1PC 1 HTP-M10X1-3 37037716 24.99 SGD
Shipped after 2018-05-29
- 0.50 - 58 - - 278-9167 - - - 10.5 - 8.0 - P2 - 13.0 - 13.5 - Tip - M14.0 1PC 1 HTP-M14X0.5-1 37039457 -
Discontinued
[x]
- 2.00 - 95 - - 278-7377 - - - 12.5 - 10.0 - P3 - 32.0 - 14.0 - Tip - M16.0 1PC 1 HTP-M16X2-1 37039581 -
Discontinued
[x]
- 0.75 - 75 - - 278-8837 - - - 7.0 - 5.5 - P3 - 22.0 - 9.3 - Tip - M10.0 1PC 1 HTP-M10X0.75-1 37039231 -
Discontinued
[x]
- 0.75 - 75 - - 278-8853 - 1-0312 - 7.0 - 5.5 - P3 - 22.0 - 9.3 - Top - M10.0 1PC 1 HTP-M10X0.75-3 37037655 24.99 SGD
Shipped after 2018-05-31
- 1.00 - 80 - - 278-8951 - - - 8.0 - 6.0 - P3 - 25.0 - 10.0 - Tip - M11.0 1PC 1 HTP-M11X1-1 37039317 -
Discontinued
[x]
- 1.00 - 88 - - 278-9191 - - - 10.5 - 8.0 - P3 - 30.0 - 13.0 - Tip - M14.0 1PC 1 HTP-M14X1-1 37039511 -
Discontinued
[x]
- 1.50 - 95 - - 278-7342 - - - 12.5 - 10.0 - P3 - 32.0 - 14.5 - Tip - M16.0 1PC 1 HTP-M16X1.5-1 37039554 -
Discontinued
[x]
- 1.50 - 95 - - 278-7351 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 14.5 - Medium - M16.0 1PC 1 HTP-M16X1.5-2 37040884 42.99 SGD
Shipped after 2018-05-29
- 1.00 - 95 - - 278-7423 - 1-0313 - 14.0 - 11.0 - P3 - 30.0 - 17.0 - Top - M18.0 1PC 1 HTP-M18X1-3 37038057 63.99 SGD
Shipped after 2018-05-30
- 1.00 - 95 - - 278-7521 - - - 15.0 - 12.0 - P3 - 30.0 - 19.0 - Tip - M20.0 1PC 1 HTP-M20X1-1 37039685 -
Discontinued
[x]
- 1.00 - 95 - - 278-7547 - 1-0313 - 15.0 - 12.0 - P3 - 30.0 - 19.0 - Top - M20.0 1PC 1 HTP-M20X1-3 37038224 82.99 SGD
Shipped after 2018-05-31
- 0.50 - 55 - - 278-8811 - 1-0312 - 7.0 - 5.5 - P2 - 13.0 - 9.5 - Medium - M10.0 1PC 1 HTP-M10X0.5-2 37040552 24.99 SGD
Shipped after 2018-05-29
- 0.50 - 55 - - 278-8829 - 1-0312 - 7.0 - 5.5 - P2 - 13.0 - 9.5 - Top - M10.0 1PC 1 HTP-M10X0.5-3 37037637 26.99 SGD
Shipped after 2018-05-29
- 0.75 - 75 - - 278-8845 - 1-0312 - 7.0 - 5.5 - P3 - 22.0 - 9.3 - Medium - M10.0 1PC 1 HTP-M10X0.75-2 37040577 23.99 SGD
Shipped after 2018-05-31
- 1.25 - 75 - - 278-8900 - 1-0312 - 7.0 - 5.5 - P3 - 24.0 - 8.8 - Medium - M10.0 1PC 1 HTP-M10X1.25-2 37040586 19.99 SGD
Shipped after 2018-05-28
- 1.75 - 82 - - 278-9124 - 1-0312 - 8.5 - 6.5 - P3 - 29.0 - 10.3 - Top - M12.0 1PC 1 HTP-M12X1.75-3 37037813 24.99 SGD
Shipped after 2018-05-28
- 1.00 - 82 - - 278-9019 - - - 8.5 - 6.5 - P3 - 29.0 - 11.0 - Tip - M12.0 1PC 1 HTP-M12X1-1 37039414 -
Discontinued
[x]
- 1.00 - 85 - - 278-9141 - 1-0312 - 9.5 - 7.0 - P3 - 29.0 - 12.0 - Medium - M13.0 1PC 1 HTP-M13X1-2 37040762 51.99 SGD
Shipped after 2018-05-29
- 1.00 - 85 - - 278-9159 - 1-0312 - 9.5 - 7.0 - P3 - 29.0 - 12.0 - Top - M13.0 1PC 1 HTP-M13X1-3 37037856 51.99 SGD
Shipped after 2018-05-29
- 1.50 - 88 - - 278-9264 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 12.5 - Medium - M14.0 1PC 1 HTP-M14X1.5-2 37040823 40.99 SGD
Shipped after 2018-05-29
- 2.00 - 88 - - 278-9281 - - - 10.5 - 8.0 - P3 - 30.0 - 12.0 - Tip - M14.0 1PC 1 HTP-M14X2-1 37039536 -
Discontinued
[x]
- 0.75 - 72 - - 278-8764 - 1-0312 - 7.0 - 5.5 - P2 - 22.0 - 8.3 - Top - M9.0 1PC 1 HTP-M9X0.75-3 37039091 23.99 SGD
Shipped after 2018-05-29
- 2.00 - 95 - - 278-7385 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 14.0 - Medium - M16.0 1PC 1 HTP-M16X2-2 37040927 42.99 SGD
Shipped after 2018-05-28
- 2.00 - 95 - - 278-7393 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 14.0 - Top - M16.0 1PC 1 HTP-M16X2-3 37038014 52.99 SGD
Shipped after 2018-05-29
- 1.00 - 75 - - 278-8861 - - - 7.0 - 5.5 - P3 - 24.0 - 9.0 - Tip - M10.0 1PC 1 HTP-M10X1-1 37039292 -
Discontinued
[x]
- 0.50 - 58 - - 278-9175 - 1-0313 - 10.5 - 8.0 - P2 - 13.0 - 13.5 - Medium - M14.0 1PC 1 HTP-M14X0.5-2 37040787 42.99 SGD
Shipped after 2018-05-29
- 0.50 - 58 - - 278-9183 - 1-0313 - 10.5 - 8.0 - P2 - 13.0 - 13.5 - Top - M14.0 1PC 1 HTP-M14X0.5-3 37037874 42.99 SGD
Shipped after 2018-05-29
- 2.00 - 88 - - 278-9299 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 12.0 - Medium - M14.0 1PC 1 HTP-M14X2-2 37040866 33.99 SGD
Shipped after 2018-05-29
- 1.50 - 100 - - 278-7458 - 1-0313 - 14.0 - 11.0 - P3 - 37.0 - 16.5 - Top - M18.0 1PC 1 HTP-M18X1.5-3 37038032 68.99 SGD
Shipped after 2018-05-29
- 2.00 - 100 - - 278-7482 - 1-0313 - 14.0 - 11.0 - P4 - 37.0 - 16.0 - Top - M18.0 1PC 1 HTP-M18X2-3 37038102 51.99 SGD
Shipped after 2018-05-30
- 1.50 - 75 - - 278-8934 - 1-0312 - 7.0 - 5.5 - P3 - 24.0 - 8.5 - Medium - M10.0 1PC 1 HTP-M10X1.5-2 37040604 22.99 SGD
Shipped after 2018-05-28
- 1.50 - 75 - - 278-8942 - 1-0312 - 7.0 - 5.5 - P3 - 24.0 - 8.5 - Top - M10.0 1PC 1 HTP-M10X1.5-3 37037707 22.99 SGD
Shipped after 2018-05-29
- 0.50 - 55 - - 278-8985 - - - 8.5 - 6.5 - P2 - 13.0 - 11.5 - Tip - M12.0 1PC 1 HTP-M12X0.5-1 37039326 -
Discontinued
[x]
- 1.50 - 82 - - 278-9094 - 1-0312 - 8.5 - 6.5 - P3 - 29.0 - 10.5 - Top - M12.0 1PC 1 HTP-M12X1.5-3 37037795 30.99 SGD
Shipped after 2018-05-29
- 1.75 - 82 - - 278-9116 - 1-0312 - 8.5 - 6.5 - P3 - 29.0 - 10.3 - Medium - M12.0 1PC 1 HTP-M12X1.75-2 37040726 29.99 SGD
Shipped after 2018-05-29
- 1.00 - 82 - - 278-9027 - 1-0312 - 8.5 - 6.5 - P3 - 29.0 - 11.0 - Medium - M12.0 1PC 1 HTP-M12X1-2 37040744 33.99 SGD
Shipped after 2018-05-29
- 1.00 - 88 - - 278-9205 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 13.0 - Medium - M14.0 1PC 1 HTP-M14X1-2 37040841 34.99 SGD
Shipped after 2018-05-31
- 1.00 - 72 - - 278-8799 - 1-0312 - 7.0 - 5.5 - P2 - 22.0 - 8.0 - Top - M9.0 1PC 1 HTP-M9X1-3 37039116 17.99 SGD
Shipped after 2018-05-30
- 1.50 - 100 - - 278-7440 - 1-0313 - 14.0 - 11.0 - P3 - 37.0 - 16.5 - Medium - M18.0 1PC 1 HTP-M18X1.5-2 37040945 68.99 SGD
Shipped after 2018-05-29
- 1.00 - 95 - - 278-7415 - 1-0313 - 14.0 - 11.0 - P3 - 30.0 - 17.0 - Medium - M18.0 1PC 1 HTP-M18X1-2 37040963 63.99 SGD
Shipped after 2018-05-30
- 1.00 - 95 - - 278-9311 - - - 12.5 - 10.0 - P3 - 32.0 - 15.0 - Tip - M16.0 1PC 1 HTP-M16X1-1 37039572 -
Discontinued
[x]
- 1.00 - 95 - - 278-9329 - 1-0313 - 12.5 - 10.0 - P3 - 32.0 - 15.0 - Medium - M16.0 1PC 1 HTP-M16X1-2 37040902 44.99 SGD
Shipped after 2018-05-30
- 1.25 - 70 - - 278-8721 - 1-0312 - 6.2 - 5.0 - P3 - 22.0 - 6.8 - Medium - M8.0 1PC 1 HTP-M8X1.25-2 37041977 17.99 SGD
Shipped after 2018-05-29
- 0.50 - 55 - - 278-8993 - 1-0312 - 8.5 - 6.5 - P2 - 13.0 - 11.5 - Medium - M12.0 1PC 1 HTP-M12X0.5-2 37040674 33.99 SGD
Shipped after 2018-05-29
- 1.50 - 82 - - 278-9078 - - - 8.5 - 6.5 - P3 - 29.0 - 10.5 - Tip - M12.0 1PC 1 HTP-M12X1.5-1 37039371 -
Discontinued
[x]
- 1.00 - 85 - - 278-9132 - - - 9.5 - 7.0 - P3 - 29.0 - 12.0 - Tip - M13.0 1PC 1 HTP-M13X1-1 37039432 -
Discontinued
[x]
- 1.25 - 88 - - 278-9230 - 1-0313 - 10.5 - 8.0 - P4 - 30.0 - 12.8 - Medium - M14.0 1PC 1 HTP-M14X1.25-2 37040805 34.99 SGD
Shipped after 2018-05-31
- 0.75 - 72 - - 278-8756 - 1-0312 - 7.0 - 5.5 - P2 - 22.0 - 8.3 - Medium - M9.0 1PC 1 HTP-M9X0.75-2 37042013 24.99 SGD
Shipped after 2018-05-29
- 1.50 - 100 - - 278-7431 - - - 14.0 - 11.0 - P3 - 37.0 - 16.5 - Tip - M18.0 1PC 1 HTP-M18X1.5-1 37039597 -
Discontinued
[x]
- 2.50 - 100 - - 278-7491 - - - 14.0 - 11.0 - P4 - 37.0 - 15.5 - Tip - M18.0 1PC 1 HTP-M18X2.5-1 37039615 -
Discontinued
[x]
- 1.25 - 70 - - 278-8730 - 1-0312 - 6.2 - 5.0 - P3 - 22.0 - 6.8 - Top - M8.0 1PC 1 HTP-M8X1.25-3 37039055 17.99 SGD
Shipped after 2018-05-29
- 1.50 - 75 - - 278-8926 - - - 7.0 - 5.5 - P3 - 24.0 - 8.5 - Tip - M10.0 1PC 1 HTP-M10X1.5-1 37039274 -
Discontinued
[x]
- 1.25 - 88 - - 278-9221 - - - 10.5 - 8.0 - P4 - 30.0 - 12.8 - Tip - M14.0 1PC 1 HTP-M14X1.25-1 37039475 -
Discontinued
[x]
- 1.25 - 88 - - 278-9248 - 1-0313 - 10.5 - 8.0 - P4 - 30.0 - 12.8 - Top - M14.0 1PC 1 HTP-M14X1.25-3 37037892 34.99 SGD
Shipped after 2018-05-31
- 1.50 - 88 - - 278-9256 - - - 10.5 - 8.0 - P3 - 30.0 - 12.5 - Tip - M14.0 1PC 1 HTP-M14X1.5-1 37039493 -
Discontinued
[x]
- 0.75 - 72 - - 278-8748 - - - 7.0 - 5.5 - P2 - 22.0 - 8.3 - Tip - M9.0 1PC 1 HTP-M9X0.75-1 37040437 -
Discontinued
[x]
- 2.00 - 100 - - 278-7466 - - - 14.0 - 11.0 - P4 - 37.0 - 16.0 - Tip - M18.0 1PC 1 HTP-M18X2-1 37039624 -
Discontinued
[x]
- 2.00 - 100 - - 278-7474 - 1-0313 - 14.0 - 11.0 - P4 - 37.0 - 16.0 - Medium - M18.0 1PC 1 HTP-M18X2-2 37041006 51.99 SGD
Shipped after 2018-05-30
- 1.00 - 95 - - 278-7539 - 1-0313 - 15.0 - 12.0 - P3 - 30.0 - 19.0 - Medium - M20.0 1PC 1 HTP-M20X1-2 37041121 82.99 SGD
Shipped after 2018-05-30
- 1.00 - 80 - - 278-8969 - 1-0312 - 8.0 - 6.0 - P3 - 25.0 - 10.0 - Medium - M11.0 1PC 1 HTP-M11X1-2 37040656 25.99 SGD
Shipped after 2018-05-29
- 1.00 - 80 - - 278-8977 - 1-0312 - 8.0 - 6.0 - P3 - 25.0 - 10.0 - Top - M11.0 1PC 1 HTP-M11X1-3 37037734 27.99 SGD
Shipped after 2018-05-29
- 1.25 - 82 - - 278-9043 - - - 8.5 - 6.5 - P4 - 29.0 - 10.8 - Tip - M12.0 1PC 1 HTP-M12X1.25-1 37039353 -
Discontinued
[x]
- 1.50 - 82 - - 278-9086 - 1-0312 - 8.5 - 6.5 - P3 - 29.0 - 10.5 - Medium - M12.0 1PC 1 HTP-M12X1.5-2 37040701 24.99 SGD
Shipped after 2018-05-29
- 1.75 - 82 - - 278-9108 - - - 8.5 - 6.5 - P3 - 29.0 - 10.3 - Tip - M12.0 1PC 1 HTP-M12X1.75-1 37039396 -
Discontinued
[x]
- 1.50 - 88 - - 278-9272 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 12.5 - Top - M14.0 1PC 1 HTP-M14X1.5-3 37037917 33.99 SGD
Shipped after 2018-05-29
- 1.00 - 88 - - 278-9213 - 1-0313 - 10.5 - 8.0 - P3 - 30.0 - 13.0 - Top - M14.0 1PC 1 HTP-M14X1-3 37037935 35.99 SGD
Shipped after 2018-05-31
P3 - 1 - 29 HSS (high speed steel) HSS 278-9035 9 - 6.5 8.5 8.5 - 82 - Up 1.5 - Medium-carbon steel 11 4 - M12 - 1PC 1 HTP-M12X1-3 37037831 28.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products