Buy more than* S$200* and get FREE SHIPPING

Hand Tap, General Purpose

5.00 (1)
...see all>
Product Options
ADD TO CART
Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Manufacture'w product code Shank Diameter (mm) Shank Part Corner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Manufacture'w product code Shank Diameter (mm) Shank Part Corner Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P3 16.0 4.2 M5.0 M5.0 0.80 60 278-8471 TNMR5.0K1 5.5 4.5 1pc 1 HTP-M5X0.8-3 37038897 12.99 SGD
In stock
P2 19.0 6.0 M7.0 M7.0 1.00 65 278-8659 TNMQ7.0M1 6.2 5.0 1pc 1 HTP-M7X1-3 37038994 12.99 SGD
Shipped after 2018-02-26
P2 9.5 2.1 M2.5 M2.5 0.45 44 278-8233 TNMQ2.5F1 3.0 2.5 1pc 1 HTP-M2.5X0.45-3 37038163 13.99 SGD
In stock
P1 5.5 0.8 M1 M1.0 0.25 32 278-8021 TNMP1.0B1 3.0 2.5 1pc 1 HTP-M1X0.25-3 37038127 20.99 SGD
In stock
P1 8.0 1.1 M1.4 M1.4 0.30 36 278-8071 TNMP1.4C5 3.0 2.5 1pc 1 HTP-M1.4X0.3-2 37040491 23.99 SGD
In stock
P2 19.0 5.0 M6.0 M6.0 1.00 62 278-8560 TNMQ6.0M1 6.0 4.5 1pc 1 HTP-M6X1-3 37038951 9.99 SGD
In stock
P2 13.0 4.5 M5.0 M5.0 0.50 55 278-8446 TNMQ5.0G1 5.5 4.5 1pc 1 HTP-M5X0.5-3 37038872 13.99 SGD
In stock
P2 22.0 7.0 M8.0 M8.0 1.00 70 278-8705 TNMQ8.0M1 6.2 5.0 1pc 1 HTP-M8X1-3 37039073 15.99 SGD
In stock
P1 5.5 1.0 M1.2 M1.2 0.25 32 278-8047 TNMP1.2B5 3.0 2.5 1pc 1 HTP-M1.2X0.25-2 37040473 24.99 SGD
Shipped after 2018-02-27
P2 13.0 3.5 M4.0 M4.0 0.50 52 278-8349 TNMQ4.0G5 5.0 4.0 1pc 1 HTP-M4X0.5-2 37041751 13.99 SGD
Shipped after 2018-02-27
P2 13.0 2.9 M3.5 M3.5 0.60 48 278-8322 TNMQ3.5H1 4.0 3.2 1pc 1 HTP-M3.5X0.6-3 37038574 9.99 SGD
Shipped after 2018-02-27
P2 13.0 5.5 M6.0 M6.0 0.50 55 278-8501 TNMQ6.0G1 6.0 4.5 1pc 1 HTP-M6X0.5-3 37038915 13.99 SGD
Shipped after 2018-02-26
P2 19.0 5.3 M6.0 M6.0 0.75 62 278-8535 TNMQ6.0J1 6.0 4.5 1pc 1 HTP-M6X0.75-3 37038933 13.99 SGD
In stock
P2 13.0 7.5 M8.0 M8.0 0.50 55 279-0084 TNMQ8.0G1 6.2 5.0 1pc 1 HTP-M8X0.5-3 37039012 22.99 SGD
In stock
P2 22.0 7.3 M8.0 M8.0 0.75 70 278-8675 TNMQ8.0J1 6.2 5.0 1pc 1 HTP-M8X0.75-3 37039037 15.99 SGD
Shipped after 2018-02-27
P2 13.0 4.5 M5.0 M5.0 0.50 55 278-8438 TNMQ5.0G5 5.5 4.5 1pc 1 HTP-M5X0.5-2 37041794 13.99 SGD
In stock
P2 19.0 6.3 M7.0 M7.0 0.75 65 278-8616 TNMQ7.0J5 6.2 5.0 1pc 1 HTP-M7X0.75-2 37041891 17.99 SGD
Shipped after 2018-02-27
P2 13.0 7.5 M8.0 M8.0 0.50 55 279-0076 TNMQ8.0G5 6.2 5.0 1pc 1 HTP-M8X0.5-2 37041934 20.99 SGD
In stock
P2 22.0 7.3 M8.0 M8.0 0.75 70 278-8667 TNMQ8.0J5 6.2 5.0 1pc 1 HTP-M8X0.75-2 37041952 17.99 SGD
In stock
P2 22.0 7.0 M8.0 M8.0 1.00 70 278-8691 TNMQ8.0M5 6.2 5.0 1pc 1 HTP-M8X1-2 37041995 15.99 SGD
In stock
P2 13.0 3.5 M4.0 M4.0 0.50 52 278-8357 TNMQ4.0G1 5.0 4.0 1pc 1 HTP-M4X0.5-3 37038836 13.99 SGD
In stock
P2 19.0 6.3 M7.0 M7.0 0.75 65 278-8624 TNMQ7.0J1 6.2 5.0 1pc 1 HTP-M7X0.75-3 37038976 16.99 SGD
Shipped after 2018-02-27
P2 13.0 2.9 M3.5 M3.5 0.60 48 278-8314 TNMQ3.5H5 4.0 3.2 1pc 1 HTP-M3.5X0.6-2 37041496 9.99 SGD
In stock
P2 13.0 3.8 M4.5 M4.5 0.75 55 278-8403 TNMQ4.5J5 5.0 4.0 1pc 1 HTP-M4.5X0.75-2 37041672 11.99 SGD
In stock
P3 16.0 4.2 M5.0 M5.0 0.80 60 278-8462 TNMR5.0K5 5.5 4.5 1pc 1 HTP-M5X0.8-2 37041812 12.99 SGD
In stock
P2 13.0 5.5 M6.0 M6.0 0.50 55 278-8497 TNMQ6.0G5 6.0 4.5 1pc 1 HTP-M6X0.5-2 37041837 13.99 SGD
Shipped after 2018-02-27
P2 19.0 5.3 M6.0 M6.0 0.75 62 278-8527 TNMQ6.0J5 6.0 4.5 1pc 1 HTP-M6X0.75-2 37041855 13.99 SGD
Shipped after 2018-02-26
P2 19.0 6.0 M7.0 M7.0 1.00 65 278-8641 TNMQ7.0M5 6.2 5.0 1pc 1 HTP-M7X1-2 37041916 10.99 SGD
Shipped after 2018-02-27
P2 13.0 3.8 M4.5 M4.5 0.75 55 278-8411 TNMQ4.5J1 5.0 4.0 1pc 1 HTP-M4.5X0.75-3 37038757 11.99 SGD
In stock
P1 5.5 0.8 M1 M1.0 0.25 32 278-8012 TNMP1.0B5 3.0 2.5 1pc 1 HTP-M1X0.25-2 37041024 23.99 SGD
Shipped after 2018-02-27
P2 9.5 2.1 M2.5 M2.5 0.45 44 278-8225 TNMQ2.5F5 3.0 2.5 1pc 1 HTP-M2.5X0.45-2 37041067 15.99 SGD
In stock
P1 9.5 2.2 M2.6 M2.6 0.45 44 278-8250 TNMP2.6F5 3.0 2.5 1pc 1 HTP-M2.6X0.45-2 37041085 15.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading to light molded parts
5
From Japan
On 2015-10-27 18:30:27
It was cheap and came in with no problem. I also would like to purchase other screw sizes.
This review is about item#37041934.

Related Products