Buy more than* S$200* and get FREE SHIPPING

SUS Hand Tap

Purpose
Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and medium carbon steel., Work material: stainless steel, tool steel, alloy steel, low and me
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Grade Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Grade Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 133-1612 15.0 12.0 P4 37 17.5 M20 P4 M20 2.50 1pc 1 SU-HT-M20-2 37042476 90.99 SGD
Shipped after 2018-01-22
46 133-1418 4.0 3.2 P2 11 2.5 M3 P2 M3 0.50 1pc 1 SU-HT-M3-2 37042494 14.99 SGD
Shipped after 2018-01-23
52 133-1434 5.0 4.0 P2 13 3.3 M4 P2 M4 0.70 1pc 1 SU-HT-M4-2 37042512 14.99 SGD
Shipped after 2018-01-23
60 133-1451 5.5 4.5 P2 16 4.2 M5 P2 M5 0.80 1pc 1 SU-HT-M5-2 37042537 14.99 SGD
Shipped after 2018-01-22
82 133-1531 8.5 6.5 P4 29 10.3 M12 P4 M12 1.75 1pc 1 SU-HT-M12-2 37042433 33.99 SGD
Shipped after 2018-01-22
95 133-1574 12.5 10.0 P4 32 14.0 M16 P4 M16 2.00 1pc 1 SU-HT-M16-2 37042451 52.99 SGD
Shipped after 2018-01-23
62 133-1477 6.0 4.5 P2 19 5.0 M6 P2 M6 1.00 1pc 1 SU-HT-M6-2 37042555 15.99 SGD
Shipped after 2018-01-22
46 133-1426 4.0 3.2 P2 11 2.5 M3 P2 M3 0.50 1pc 1 SU-HT-M3-3 37042311 13.99 SGD
Shipped after 2018-01-23
95 133-1582 12.5 10.0 P4 32 14.0 M16 P4 M16 2.00 1pc 1 SU-HT-M16-3 37042275 52.99 SGD
Shipped after 2018-01-23
105 133-1621 15.0 12.0 P4 37 17.5 M20 P4 M20 2.50 1pc 1 SU-HT-M20-3 37042293 90.99 SGD
Shipped after 2018-01-25
75 133-1523 7.0 5.5 P3 24 8.5 M10 P3 M10 1.50 1pc 1 SU-HT-M10-3 37042232 25.99 SGD
Shipped after 2018-01-22
82 133-1540 8.5 6.5 P4 29 10.3 M12 P4 M12 1.75 1pc 1 SU-HT-M12-3 37042257 34.99 SGD
Shipped after 2018-01-23
60 133-1469 5.5 4.5 P2 16 4.2 M5 P2 M5 0.80 1pc 1 SU-HT-M5-3 37042354 11.99 SGD
Shipped after 2018-01-22
70 133-1493 6.2 5.0 P3 22 6.8 M8 P3 M8 1.25 1pc 1 SU-HT-M8-2 37042573 21.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products