Buy more than* S$200* and get FREE SHIPPING

Internet Rap Pipe Tap

5.00 (1)
Purpose
Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel., Workpiece material: alloy steel, medium and high carbon steel, stainless steel, cast steel.
Surface Processing
Oxidation treatment
Number of Chamfered Threads
3
...see all>
Product Options
ADD TO CART
Shank Part Corner Width (mm) Pricision Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Part Corner Width (mm) Pricision Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 JIS2 class (Screw machining) taper thread 38.0 44.0 11/2 110 121-5655 - 1-0330 38 1PC 1 INT-S-PT 1 1/2-11 37043404 769.99 SGD
In stock
26 JIS2 class (Screw machining) taper thread 37.5 38.0 11/4 105 121-5639 - 1-0330 32 1PC 1 INT-S-PT 1 1/4-11 37043422 539.99 SGD
In stock
9 JIS class 2 (Processed screw) cone screw 19.5 10.9 1/4 62 121-5485 19 - 11 1PC 1 INT-S-PT-1/4 37043465 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
G star, HPM 38 tapping
5
From Japan
On 2017-08-10 13:45:38
It is very smooth sharpness. I want to expect the durability of the future taps as chips come out
This review is about item#37043483.

Related Products