Buy more than* S$200* and get FREE SHIPPING

Spiral Flute Tap

5.00 (1)
Purpose
Work material: medium to hard carbon steel, stainless steel, cast steel, cast iron, ductile cast iron, aluminum alloy casting.
2014 TRUSCO Published Page
1-0330
Number of Chamfered Threads
2.5
Pricision
JIS2 class
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Shank Part Corner Width (mm) Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Shank Part Corner Width (mm) Screw Type Screw Length (mm) Pilot Hole Diameter (phi mm) Nominal Dimension Overall Length (mm) TRUSCO Part Number Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 11 (Processing thread) tapered threads 21 14.4 41706 65 121-5523 19 1PC 1 SP-S-PT-3/8 37045215 64.99 SGD
In stock
8 6 (Processing thread) tapered threads 16.5 8.2 41647 55 121-5469 28 1PC 1 SP-S-PT-1/8 37045172 27.99 SGD
In stock
23 - (Screw machining) taper thread 29.0 23.0 PT3/4 85 121-5582 - 1PC 1 SP-S-PT-3/4 37045197 189.99 SGD
Shipped after 2018-01-25
- 9 (Screw machining) taper thread 19.5 10.9 PT1/4 62 121-5493 19 1PC 1 SP-S-PT-1/4 37045154 40.99 SGD
In stock
- - (Screw machining) taper thread 27.0 18.0 PT1/2 80 121-5558 - 1PC 1 SP-S-PT-1/2 37045136 109.99 SGD
In stock
26 21 (Screw machining) taper thread 35.0 29.0 PT1 95 121-5612 - 1PC 1 SP-S-PT-1 37045111 319.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap processing
5
From Japan
On 2016-09-30 02:47:14
The cut is good. If taps are missing on the way it will be tough, so let's choose a trusted brand.
This review is about item#37045172.

Related Products