Buy more than* S$200* and get FREE SHIPPING

Spiral tap

Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Chamfer Screw Length l (mm) Shank Part Corner Width (mm) Shank Diameter d (phi mm) Pricision Screw Type Screw Length (mm) Overall Length L (mm) Pilot Hole Diameter (phi mm) Work Material Screw Diameter Shape Grade Material Nominal Dimension Specification Pitch (mm) Manufacture'w product code Overall Length (mm) 2015 Trusco Published Pages Shank Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Chamfer Screw Length l (mm) Shank Part Corner Width (mm) Shank Diameter d (phi mm) Pricision Screw Type Screw Length (mm) Overall Length L (mm) Pilot Hole Diameter (phi mm) Work Material Screw Diameter Shape Grade Material Nominal Dimension Specification Pitch (mm) Manufacture'w product code Overall Length (mm) 2015 Trusco Published Pages Shank Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 - 5.5 - P2 - 24 - 9.0 - M10 - P2 - M10.0 - 1.00 SPQ010M 75 - 7.0 451-1581 1pc 1 SP-M10X1 37046597 26.99 SGD
Shipped after 2018-04-24
- 2.5 - 11.0 - P2 - 30 - 17.0 - M18 - P2 - M18.0 - 1.00 SPQ018M 95 - 14.0 451-1727 1pc 1 SP-M18X1 37046861 73.99 SGD
Shipped after 2018-04-25
- 2.5 - 15.0 - P2 - 30 - 23.0 - M24 - P2 - M24.0 - 1.00 SPQ024M 95 - 19.0 451-1859 1pc 1 SP-M24X1 37047062 169.99 SGD
Shipped after 2018-04-23
- 2.5 - 15.0 - P3 - 45 - 22.0 - M24 - P3 - M24.0 - 2.00 SPR024Q 120 - 19.0 451-1875 1pc 1 SP-M24X2 37047087 129.99 SGD
Shipped after 2018-04-23
- 2.5 - 17.0 - P3 - 45 - 26.5 - M28 - P3 - M28.0 - 1.50 SPR028O 130 - 21.0 451-1948 1pc 1 SP-M28X1.5 37047211 229.99 SGD
Shipped after 2018-04-24
- 2.5 - 6.5 - P2 - 29 - 10.5 - M12 - P2 - M12.0 - 1.50 SPQ012O 82 - 8.5 451-1638 1pc 1 SP-M12X1.5 37046694 37.99 SGD
Shipped after 2018-04-23
- 2.5 - 8.0 - P2 - 30 - 13.0 - M14 - P2 - M14.0 - 1.00 SPQ014M 88 - 10.5 451-1654 1pc 1 SP-M14X1 37046737 42.99 SGD
Shipped after 2018-04-23
- 2.5 - 17.0 - P3 - 45 - 28.0 - M30 - P3 - M30.0 - 2.00 SPR030Q 135 - 23.0 451-1981 1pc 1 SP-M30X2 37047254 229.99 SGD
Shipped after 2018-04-24
- 2.5 - 17.0 - P4 - 48 - 26.5 - M30 - P4 - M30.0 - 3.50 SPS030T 135 - 23.0 451-2006 1pc 1 SP-M30 x3.5 37047297 309.99 SGD
Shipped after 2018-04-23
- 2.5 - 19.0 - P4 - 51 - 29.5 - M33 - P4 - M33.0 - 3.50 SPMS033T 145 - 25.0 451-2014 1pc 1 SP-M33X3.5 37047315 269.99 SGD
Shipped after 2018-04-25
- 2.5 - 13.0 - P3 - 38 - 20.5 - M22 - P3 - M22.0 - 1.50 SPR022O 115 - 17.0 451-1832 1pc 1 SP-M22X1.5 37047026 99.99 SGD
Shipped after 2018-04-24
- 2.5 - 4.0 - P1 - 13 - 3.5 - M4 - P1 - M4.0 - 0.50 SPP4.0G 52 - 5.0 451-2049 1pc 1 SP-M4X0.5 37047351 13.99 SGD
Shipped after 2018-04-24
- 2.5 - 5.0 - P2 - 22 - 7.3 - M8 - P2 - M8.0 - 0.75 SPQ8.0J 70 - 6.2 451-2138 1pc 1 SP-M8X0.75 37047473 21.99 SGD
Shipped after 2018-04-23
- 2.5 - 12.0 - P2 - 30 - 19.0 - M20 - P2 - M20.0 - 1.00 SPQ020M 95 - 15.0 451-1786 1pc 1 SP-M20X1 37046922 99.99 SGD
N/A
- 2.5 - 12.0 - P3 - 37 - 18.0 - M20 - P3 - M20.0 - 2.00 SPR020Q 105 - 15.0 451-1808 1pc 1 SP-M20X2 37046965 79.99 SGD
Shipped after 2018-04-23
- 2.5 - 12.0 - P3 - 37 - 17.5 - M20 - P3 - M20.0 - 2.50 SPR020R 105 - 15.0 451-1816 1pc 1 SP-M20X2.5 37046983 84.99 SGD
Shipped after 2018-04-23
- 2.5 - 15.0 - P3 - 45 - 23.5 - M25 - P3 - M25.0 - 1.50 SPR025O 125 - 19.0 451-1891 1pc 1 SP-M25X1.5 37047123 169.99 SGD
Shipped after 2018-04-24
- 2.5 - 15.0 - P3 - 45 - 24.5 - M26 - P3 - M26.0 - 1.50 SPR026O 125 - 20.0 451-1905 1pc 1 SP-M26X1.5 37047141 179.99 SGD
Shipped after 2018-04-24
- 2.5 - 5.5 - P2 - 22 - 8.3 - M9 - P2 - M9.0 - 0.75 SPQ9.0J 72 - 7.0 451-2162 1pc 1 SP-M9X0.75 37047525 29.99 SGD
Shipped after 2018-04-23
- 2.5 - 5.5 - P2 - 22 - 8.0 - M9 - P2 - M9.0 - 1.00 SPQ9.0M 72 - 7.0 451-2171 1pc 1 SP-M9X1 37047543 24.99 SGD
Shipped after 2018-04-23
- 2.5 - 5.5 - P2 - 22 - 9.3 - M10 - P2 - M10.0 - 0.75 SPQ010J 75 - 7.0 451-1573 1pc 1 SP-M10X0.75 37046572 29.99 SGD
Shipped after 2018-04-23
- 2.5 - 6.5 - P2 - 29 - 10.8 - M12 - P2 - M12.0 - 1.25 SPQ012N 82 - 8.5 451-1620 1pc 1 SP-M12X1.25 37046676 30.99 SGD
Shipped after 2018-04-23
- 2.5 - 10.0 - P2 - 32 - 14.5 - M16 - P2 - M16.0 - 1.50 SPQ016O 95 - 12.5 451-1701 1pc 1 SP-M16X1.5 37046825 51.99 SGD
Shipped after 2018-04-24
- 2.5 - 15.0 - P3 - 45 - 21.0 - M24 - P3 - M24.0 - 3.00 SPR024S 120 - 19.0 451-1883 1pc 1 SP-M24X3 37047105 139.99 SGD
Shipped after 2018-04-25
- 2.5 - 11.0 - P2 - 37 - 16.5 - M18 - P2 - M18.0 - 1.50 SPQ018O 100 - 14.0 451-1735 1pc 1 SP-M18X1.5 37046886 69.99 SGD
Shipped after 2018-04-23
- 2.5 - 11.0 - P3 - 37 - 15.5 - M18 - P3 - M18.0 - 2.50 SPR018R 100 - 14.0 451-1743 1pc 1 SP-M18X2.5 37046904 69.99 SGD
Shipped after 2018-04-23
- 2.5 - 12.0 - P3 - 37 - 18.5 - M20 - P3 - M20.0 - 1.50 SPR020O 105 - 15.0 451-1794 1pc 1 SP-M20X1.5 37046947 109.99 SGD
Shipped after 2018-04-23
- 2.5 - 15.0 - P3 - 45 - 25.5 - M27 - P3 - M27.0 - 1.50 SPR027O 130 - 20.0 451-1913 1pc 1 SP-M27X1.5 37047166 179.99 SGD
Shipped after 2018-04-23
- 2.5 - 5.0 - P2 - 13 - 7.5 - M8 - P2 - M8.0 - 0.50 SPQ8.0G 55 - 6.2 451-2120 1pc 1 SP-M8X0.5 37047455 26.99 SGD
In stock
- 2.5 - 5.0 - P2 - 22 - 7.0 - M8 - P2 - M8.0 - 1.00 SPQ8.0M 70 - 6.2 451-2146 1pc 1 SP-M8X1 37047482 17.99 SGD
In stock
- 2.5 - 15.0 - P3 - 45 - 24.0 - M27 - P3 - M27.0 - 3.00 SPR027S 130 - 20.0 451-1930 1pc 1 SP-M27X3 37047193 179.99 SGD
Shipped after 2018-04-24
- 2.5 - 17.0 - P3 - 45 - 28.5 - M30 - P3 - M30.0 - 1.50 SPR030O 135 - 23.0 451-1972 1pc 1 SP-M30X1.5 37047236 229.99 SGD
Shipped after 2018-04-24
- 2.5 - 4.5 - P2 - 19 - 5.3 - M6 - P2 - M6.0 - 0.75 SPQ6.0J 62 - 6.0 451-2090 1pc 1 SP-M6X0.75 37047412 16.99 SGD
Shipped after 2018-04-24
- 2.5 - 8.0 - P2 - 30 - 12.5 - M14 - P2 - M14.0 - 1.50 SPQ014O 88 - 10.5 451-1671 1pc 1 SP-M14X1.5 37046773 40.99 SGD
Shipped after 2018-04-23
- 2.5 - 8.0 - P2 - 30 - 12.0 - M14 - P2 - M14.0 - 2.00 SPQ014Q 88 - 10.5 451-1689 1pc 1 SP-M14X2 37046791 40.99 SGD
In stock
- 2.5 - 15.0 - P3 - 45 - 25.0 - M27 - P3 - M27.0 - 2.00 SPR027Q 130 - 20.0 451-1921 1pc 1 SP-M27X2 37047184 179.99 SGD
Shipped after 2018-04-23
- 2.5 - 17.0 - P3 - 48 - 27.0 - M30 - P3 - M30.0 - 3.00 SPR030S 135 - 23.0 451-1999 1pc 1 SP-M30X3 37047272 229.99 SGD
Shipped after 2018-04-23
- 2.5 - 21.0 - P4 - 57 - 32.0 - M36 - P4 - M36.0 - 4.00 SPMS036U 155 - 28.0 451-2022 1pc 1 SP-M36X4 37047333 399.99 SGD
Shipped after 2018-04-23
1-0265 - 29 6.5 8.5 - (Processing screw) metric thread - 82 10.3 Medium-carbon steel M12 M7 following will be protruding center. P2 High vanadium HSS (high speed steel) HSS - Non-coating 1.75 SPQ012P - 1 0317 - 451-1646 1PC 1 SP-M12X1.75 37046712 27.99 SGD
In stock
ADD TO CART

Related Products