Buy more than* S$200* and get FREE SHIPPING

New long spiral

Purpose
For blind hole processing. Work material: For medium carbon steel.
Chamfer
2.5
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 12.0 M14 M14 2.00 150 451-0551 10.5 8.0 P2 150 1pc 1 LS-SP150-M14 37048487 80.99 SGD
Shipped after 2018-04-24
32 14.0 M16 M16 2.00 150 451-0569 12.5 10.0 P2 150 1pc 1 LS-SP150-M16 37048505 83.99 SGD
Shipped after 2018-04-24
29 10.3 M12 M12 1.75 150 451-0542 8.5 6.5 P2 150 1pc 1 LS-SP150-M12 37048462 61.99 SGD
Shipped after 2018-04-23
13 3.3 M4 M4 0.70 100 451-0496 5.0 4.0 P2 100 1pc 1 LS-SP100-M4 37048365 32.99 SGD
Shipped after 2018-04-23
19 5.0 M6 M6 1.00 100 451-0518 6.0 4.5 P2 100 1pc 1 LS-SP100-M6 37048401 21.99 SGD
Shipped after 2018-04-23
37 15.5 M18 M18 2.50 150 451-0577 14.0 11.0 P3 150 1pc 1 LS-SP150-M18 37048523 119.99 SGD
Shipped after 2018-04-24
37 17.5 M20 M20 2.50 150 451-0585 15.0 12.0 P3 150 1pc 1 LS-SP150-M20 37048541 139.99 SGD
Shipped after 2018-04-24
16 4.2 M5 M5 0.80 150 451-0615 5.5 4.5 P2 150 1pc 1 LS-SP150-M5 37048584 37.99 SGD
Shipped after 2018-04-24
22 6.8 M8 M8 1.25 150 451-0631 6.2 5.0 P2 150 1pc 1 LS-SP150-M8 37048627 42.99 SGD
Shipped after 2018-04-24
13 3.3 M4 M4 0.70 150 451-0607 5.0 4.0 P2 150 1pc 1 LS-SP150-M4 37048566 48.99 SGD
Shipped after 2018-04-23
45 21.0 M24 M24 3.00 150 451-0593 19.0 15.0 P3 150 1pc 1 LS-SP150-M24 37048304 189.99 SGD
Shipped after 2018-04-26
11 2.5 M3 M3 0.50 100 451-0488 4.0 3.2 P1 100 1pc 1 LS-SP100-M3 37048347 36.99 SGD
Shipped after 2018-04-24
24 8.5 M10 M10 1.50 150 451-0534 7.0 5.5 P2 150 1pc 1 LS-SP150-M10 37048444 49.99 SGD
Shipped after 2018-04-24
19 5.0 M6 M6 1.00 150 451-0623 6.0 4.5 P2 150 1pc 1 LS-SP150-M6 37048602 33.99 SGD
Shipped after 2018-04-24
30 12.0 M14 M14 2.00 200 451-0658 10.5 8.0 P2 200 1pc 1 LS-SP-200-M14 37051576 109.99 SGD
Shipped after 2018-04-24
45 21.0 M24 M24 3.00 200 451-0682 19.0 15.0 P3 200 1pc 1 LS-SP-200-M24 37051655 269.99 SGD
Shipped after 2018-04-26
29 10.3 M12 M12 1.75 200 451-0640 8.5 6.5 P2 200 1pc 1 LS-SP-200-M12 37051594 99.99 SGD
Shipped after 2018-04-24
32 14.0 M16 M16 2.00 200 451-0666 12.5 10.0 P2 200 1pc 1 LS-SP-200-M16 37051612 129.99 SGD
Shipped after 2018-04-24
37 17.5 M20 M20 2.50 200 451-0674 15.0 12.0 P3 200 1pc 1 LS-SP-200-M20 37051637 229.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products