Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

New long point tap

Purpose
For through hole machining. Work material: carbon steel, alloy steel, ductile cast iron, copper, brass, aluminum rolled material, aluminum alloy casting.
Chamfer
5
Number of Chamfered Threads
5
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 5.5 P3 24 8.5 M10 M10 1.50 150 451-0321 1pc 1 LS-PO-150-M10 37048776 57.99 SGD
Shipped after 2018-04-27
5.0 4.0 P2 13 3.3 M4 M4 0.70 150 451-0399 1pc 1 LS-PO-150-M4 37048891 49.99 SGD
In stock
5.5 4.5 P2 16 4.2 M5 M5 0.80 150 451-0402 1pc 1 LS-PO-150-M5 37048916 38.99 SGD
Shipped after 2018-04-27
6.0 4.5 P2 19 5.0 M6 M6 1.00 150 451-0411 1pc 1 LS-PO-150-M6 37048934 35.99 SGD
Shipped after 2018-04-27
14.0 11.0 P4 37 15.5 M18 M18 2.50 150 451-0364 1pc 1 LS-PO-150-M18 37048855 119.99 SGD
Shipped after 2018-04-27
15.0 12.0 P4 37 17.5 M20 M20 2.50 150 451-0372 1pc 1 LS-PO-150-M20 37048873 159.99 SGD
Shipped after 2018-04-27
5.5 4.5 P2 16 4.2 M5 M5 0.80 100 451-0291 1pc 1 LS-PO-100-M5 37048715 28.99 SGD
Shipped after 2018-04-27
12.5 10.0 P4 32 14.0 M16 M16 2.00 150 451-0356 1pc 1 LS-PO-150-M16 37048837 96.99 SGD
Shipped after 2018-05-01
10.5 8.0 P4 30 12.0 M14 M14 2.00 150 451-0348 1pc 1 LS-PO-150-M14 37048812 77.99 SGD
Shipped after 2018-04-27
4.0 3.2 P2 11 2.5 M3 M3 0.50 100 451-0275 1pc 1 LS-PO-100-M3 37048663 35.99 SGD
In stock
8.5 6.5 P4 29 10.3 M12 M12 1.75 150 451-0330 1pc 1 LS-PO-150-M12 37048794 69.99 SGD
Shipped after 2018-04-27
6.2 5.0 P3 22 6.8 M8 M8 1.25 150 451-0429 1pc 1 LS-PO-150-M8 37048952 49.99 SGD
In stock
15.0 12.0 P4 37 17.5 M20 M20 2.50 200 451-0453 1pc 1 LS-PO-200-M20 37052617 179.99 SGD
Shipped after 2018-04-27
12.5 10.0 P4 32 14.0 M16 M16 2.00 200 451-0445 1pc 1 LS-PO-200-M16 37052592 109.99 SGD
Shipped after 2018-05-02
19.0 15.0 P4 45 21.0 M24 M24 3.00 200 451-0461 1pc 1 LS-PO-200-M24 37052635 229.99 SGD
Shipped after 2018-04-27
8.5 6.5 P4 29 10.3 M12 M12 1.75 200 451-0437 1pc 1 LS-PO-200-M12 37052574 85.99 SGD
Shipped after 2018-04-27
19.0 15.0 P4 45 21.0 M24 M24 3.00 150 451-0381 1pc 1 LS-PO-150-M24 37052556 179.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products